Skip Content

C3
TM
DAYTON

Electric Lift, Manual Push Platform Lift, 220 lb. Load Capacity, Lifting Height Max. 67"

  • Item # 38ER33
  • My Part #
  • Mfr. Model # 38ER33
  • Catalog Page # 1188
  • UNSPSC # 24101604
Platform Lift,220 lb.,Battery,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,534.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 154.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This platform lift includes a 110VAC charger, a detachable control wand, and a push-button control pad with digital display.

View More

Technical Specs

  • Item Platform Lift
  • Load Capacity 220 lb.
  • Lifting Height Max. 67"
  • Lifting Height Min. 5-1/2"
  • Platform Length 19"
  • Platform Width 23-3/4"
  • Base Legs Inside Dim. 18-7/8"
  • Base Legs Outside Dim. 22"
  • Overall Length 33"
  • Overall Width 24"
  • Overall Height 79-5/8"
  • Load Center 9"
  • Lift Speed Loaded 28 to 32 sec.
  • Lift Base Style Fixed Straddle
  • Lift Control Push Button
  • Lift Mechanism Chain/Cable
  • Lift Mobility Electric Lift, Manual Push
  • Lift Speed Unloaded 23 to 27 sec.
  • Invertible Forks No
  • Frame Material Steel
  • Front Caster Dia. 3"
  • Rear Caster Dia. 5"
  • Caster Wheel Type (2) Swivel, (2) Swivel Locking
  • Includes Battery, Internal Charger with Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.