Skip Content

TP
TM
DAYTON

Electric Lift, Manual Push Platform Lift, 175 lb. Load Capacity, Lifting Height Max. 57"

  • Item # 13X480
  • My Part #
  • Mfr. Model # 13X480
  • Catalog Page # 1229
  • UNSPSC # 24101604
Pltfrm Lift, 175 lb. Cap.72  In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,811.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 155.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery-powered, portable electric lift is designed for goods transition, elevation or piling, or taking off and transitioning goods at some certain height on plain and smooth floor. Each unit is equipped with platform, transmission parts, support frame and moving frame, and all mounting hardware. Use in cleanroom operations. Includes 110VAC charger, and push-button control pad with digital display.

View More

Technical Specs

  • Item Platform Lift
  • Load Capacity 175 lb.
  • Lifting Height Max. 57"
  • Lifting Height Min. 5-1/2"
  • Platform Length 19"
  • Platform Width 23-3/4"
  • Base Legs Inside Dim. 18-7/8"
  • Base Legs Outside Dim. 22"
  • Overall Length 33"
  • Overall Width 24"
  • Overall Height 72"
  • Load Center 9"
  • Lift Speed Loaded 25 to 30 sec.
  • Lift Base Style Fixed Straddle
  • Lift Control Push Button
  • Lift Mechanism Chain/Cable
  • Lift Mobility Electric Lift, Manual Push
  • Lift Speed Unloaded 23 to 27 sec.
  • Invertible Forks No
  • Frame Material Steel
  • Front Caster Dia. 3"
  • Rear Caster Dia. 5"
  • Rear Wheel Dia. 5"
  • Caster Wheel Type (2) Swivel, (2) Swivel Locking
  • Includes Pushbutton Control Pad and Battery Level Gauge, 48 Volts 12 Ah Battery,110 VAC Charger
  • Lift Voltage 24VDC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.