Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Electric Infrared Heater, Indoor/Outdoor, Chain Permanent, Voltage 240, Watts 3200

  • Item# 1UCR3
  • Mfr. Model# 1UCR3
  • Catalog Page# N/A
  • UNSPSC# 40101819
Electric Infrared Heater, Indoor/Outdoor, Chain Permanent, Voltage 240, Watts 3200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Multifunctional Indoor/Outdoor Overhead Electric Infrared Heaters
For suspended, totally exposed outdoor and indoor spot and wide area heating. Wall or ceiling mount; Fostoria units tilt horizontally to 45°; can be recessed. Built-in surface mounting hardware.
ETL Listed for US and Canada.

View More

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor/Outdoor
  • Mounting Type Chain Permanent
  • Watts 3200
  • BtuH Output 10918
  • Voltage 240
  • Amps @ 1 Phase 13.30
  • Beam Pattern 60 Degrees
  • Number of Lamps 2
  • Height 11"
  • Width 15"
  • Length 24"
  • Housing Material Steel
  • Phase 1 or 3
  • Finish Painted Brown Enamel
  • Cord Type Hard Wired
  • Standards cETLus
  • Heat Pattern Coverage @ Floor (10 Ft.) 11-1/2 x 20
  • Heat Pattern Coverage @ Floor (12 Ft.) 13-7/8 x 24
  • Heat Pattern Coverage @ Floor (14 Ft.) 16 x 28
  • Heat Pattern Coverage @ Floor (16 Ft.) 18-7/16 x 32
  • Heat Pattern Coverage @ Floor (18 Ft.) 20-3/4 x 36
  • Heat Pattern Coverage @ Floor (20 Ft.) 23 x 40
  • Heat Pattern Coverage @ Floor (8 Ft.) 9-1/4 x 16
  • Watts Delivered/Sq.-Ft. 10 11.1
  • Watts Delivered/Sq.-Ft. 12 7.7
  • Watts Delivered/Sq.-Ft. 14 5.7
  • Watts Delivered/Sq.-Ft. 16 4.3
  • Watts Delivered/Sq.-Ft. 18 3.4
  • Watts Delivered/Sq.-Ft. 20 2.8
  • Watts Delivered/Sq.-Ft. 8 17.4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms