Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
DAYTON

Electric Infrared Heater, Indoor, Carted Unit, Voltage 240, Watts 13500

  • Item# 1UCH4
  • Mfr. Model# 1UCH4
  • Catalog Page# N/A
  • UNSPSC# 40101819
Electric Infrared Heater, Indoor, Carted Unit, Voltage 240, Watts 13500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor
  • Mounting Type Carted Unit
  • Watts 13500
  • BtuH Output 46,062
  • Voltage 240
  • Amps @ 1 Phase 56.25
  • Amps @ 3 Phase 32.50
  • Beam Pattern 90 Degrees
  • Number of Lamps 3
  • Height 11-1/2"
  • Width 23-5/8"
  • Length 55-5/8"
  • Housing Material Aluminum
  • Phase 3
  • Finish Polished
  • Cord Type Hard Wired
  • Includes Steel Hand Cart
  • Heat Pattern Coverage @ Floor (10 Ft.) 24-7/8 x 22.2
  • Heat Pattern Coverage @ Floor (12 Ft.) 28-7/8 x 26-1/4
  • Heat Pattern Coverage @ Floor (14 Ft.) 32-7/8 x 30-1/4
  • Heat Pattern Coverage @ Floor (16 Ft.) 36-7/8 x 34-1/4
  • Heat Pattern Coverage @ Floor (18 Ft.) 40-7/8 x 38-1/4
  • Heat Pattern Coverage @ Floor (20 Ft.) 44-7/8 x 42-1/4
  • Heat Pattern Coverage @ Floor (8 Ft.) 20-7/8 x 18-1/4
  • Watts Delivered/Sq.-Ft. 10 24.8 x 22.2
  • Watts Delivered/Sq.-Ft. 12 28.8 x 26.2
  • Watts Delivered/Sq.-Ft. 14 32.8 x 30.2
  • Watts Delivered/Sq.-Ft. 16 36.8 x 34.2
  • Watts Delivered/Sq.-Ft. 18 40.8 x 38.2
  • Watts Delivered/Sq.-Ft. 20 44.8 x 42.2
  • Watts Delivered/Sq.-Ft. 8 20.8 x 18.2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)