Skip Content

DV
TM
DAYTON

28-1/2" x 3/4" x 23" Radiant Electric Flat Panel Heater, White, 120VAC

  • Item # 1VNY1
  • My Part #
  • Mfr. Model # 1VNY1
  • Catalog Page # N/A
  • UNSPSC # 40101819
Elec. Flat Panel Heater,650 W,2210 BtuH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Flat Panel Heater
  • Electric Heater Item Electric Flat Panel Heater
  • Heating Method Radiant
  • Oscillating No
  • Heater Voltage 120VAC
  • Watts 650
  • Height 23"
  • Width 28-1/2"
  • Depth 3/4"
  • Hz 60
  • Electric Heater Phase 1
  • Amps AC 5.5
  • BtuH Output 2210
  • Cord Length 72"
  • NEMA Plug Configuration 5-15P
  • Heater Color White
  • Number of Heat Settings 1
  • Features Auto-Overheat Shut Off Protection, Power Indicator Light, On/Off Switch and Wall Mount Capability
  • Manufacturers Warranty Length 1 yr.
  • Standards ETL
  • Includes 3-Prong Grounded Plug, Floor Feet
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms