Skip Content

 
TM
DAYTON

Electric Convection Ceiling Heater

Electric Convection Ceiling Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Height 5-3/4" 
Item
Please Select
Voltage
Please Select
kW
Please Select
BtuH
Please Select
Phase
Please Select
Amps
Please Select
Mounting Type
Please Select
Length
Please Select
Width
Please Select
Watts
Please Select

Your Filters:

Clear All
Keyword
  • dayton heaters 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Item
Voltage
kW
BtuH
Phase
Amps
Mounting Type
Length
Width
Watts
Price
Qty
Please use Qty box to add item(s) to cart.
2YU35
Downflow Mounted Ceiling Heater
240
5/3.8/2.5
17,100/13,000/8500
1 or 3
20.8/15.8/10.4
Surface
20"
16-1/2"
5000/3800/2500

$1,330.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,330.00 / each

Technical Specs

  • Item Downflow Mounted Ceiling Heater
  • Voltage 240
  • kW 5/3.8/2.5
  • BtuH 17,100/13,000/8500
  • Phase 1 or 3
  • Amps 20.8/15.8/10.4
  • Mounting Type Surface
  • Length 20"
  • Width 16-1/2"
  • Height 5-3/4"
  • Watts 5000/3800/2500
2YU38
Downflow Mounted Ceiling Heater
277
4/3/2
13,700/10,200/6800
1
14.4/10.8/7.2
Surface
20"
16-1/2"
4000/3000/2000

$1,200.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,200.00 / each

Technical Specs

  • Item Downflow Mounted Ceiling Heater
  • Voltage 277
  • kW 4/3/2
  • BtuH 13,700/10,200/6800
  • Phase 1
  • Amps 14.4/10.8/7.2
  • Mounting Type Surface
  • Length 20"
  • Width 16-1/2"
  • Height 5-3/4"
  • Watts 4000/3000/2000
2YU42
Downflow Mounted Ceiling Heater
277
5/3.8/2.5
17,100/13,000/8500
1
18.1/13.7/9.0
Surface
20"
16-1/2"
5000/3800/2500

$1,330.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,330.00 / each

Technical Specs

  • Item Downflow Mounted Ceiling Heater
  • Voltage 277
  • kW 5/3.8/2.5
  • BtuH 17,100/13,000/8500
  • Phase 1
  • Amps 18.1/13.7/9.0
  • Mounting Type Surface
  • Length 20"
  • Width 16-1/2"
  • Height 5-3/4"
  • Watts 5000/3800/2500
2YU39
Electric Convection Ceiling Heater
208
4/3/2
13,700/10,200/6800
1 or 3
19.2/14.2/9.6
Recessed
23-3/4"
23-3/4"
4000/3000/2000

$1,160.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,160.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 208
  • kW 4/3/2
  • BtuH 13,700/10,200/6800
  • Phase 1 or 3
  • Amps 19.2/14.2/9.6
  • Mounting Type Recessed
  • Length 23-3/4"
  • Width 23-3/4"
  • Height 5-3/4"
  • Watts 4000/3000/2000
2YU40
Electric Convection Ceiling Heater
208
4/3/2
13,700/10,200/6800
1 or 3
19.2/14.2/9.6
Surface
20"
16-1/2"
4000/3000/2000

$1,160.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,160.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 208
  • kW 4/3/2
  • BtuH 13,700/10,200/6800
  • Phase 1 or 3
  • Amps 19.2/14.2/9.6
  • Mounting Type Surface
  • Length 20"
  • Width 16-1/2"
  • Height 5-3/4"
  • Watts 4000/3000/2000
2YU43
Electric Convection Ceiling Heater
208
5/3.8/2.5
17,100/13,000/8500
1 or 3
24.0/18.3/12.0
Recessed
23-3/4"
23-3/4"
5000/3800/2500

$1,285.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,285.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 208
  • kW 5/3.8/2.5
  • BtuH 17,100/13,000/8500
  • Phase 1 or 3
  • Amps 24.0/18.3/12.0
  • Mounting Type Recessed
  • Length 23-3/4"
  • Width 23-3/4"
  • Height 5-3/4"
  • Watts 5000/3800/2500
2YU44
Electric Convection Ceiling Heater
208
5/3.8/2.5
17,100/13,000/8500
1 or 3
24.0/18.3/12.0
Surface
20"
16-1/2"
5000/3800/2500

$1,330.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,330.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 208
  • kW 5/3.8/2.5
  • BtuH 17,100/13,000/8500
  • Phase 1 or 3
  • Amps 24.0/18.3/12.0
  • Mounting Type Surface
  • Length 20"
  • Width 16-1/2"
  • Height 5-3/4"
  • Watts 5000/3800/2500
2YU36
Electric Convection Ceiling Heater
240
5/3.8/2.5
17,100/13,000/8500
1 or 3
20.8/15.8/10.4
Recessed
23-3/4"
23-3/4"
5000/3800/2500

$1,330.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,330.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 240
  • kW 5/3.8/2.5
  • BtuH 17,100/13,000/8500
  • Phase 1 or 3
  • Amps 20.8/15.8/10.4
  • Mounting Type Recessed
  • Length 23-3/4"
  • Width 23-3/4"
  • Height 5-3/4"
  • Watts 5000/3800/2500
2YU37
Electric Convection Ceiling Heater
277
4/3/2
13,700/10,200/6800
1
14.4/10.8/7.2
Recessed
23-3/4"
23-3/4"
4000/3000/2000

$1,160.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,160.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 277
  • kW 4/3/2
  • BtuH 13,700/10,200/6800
  • Phase 1
  • Amps 14.4/10.8/7.2
  • Mounting Type Recessed
  • Length 23-3/4"
  • Width 23-3/4"
  • Height 5-3/4"
  • Watts 4000/3000/2000
2YU41
Electric Convection Ceiling Heater
277
5/3.8/2.5
17,100/13,000/8500
1
18.1/13.7/9.0
Recessed
23-3/4"
23-3/4"
5000/3800/2500

$1,285.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,285.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 277
  • kW 5/3.8/2.5
  • BtuH 17,100/13,000/8500
  • Phase 1
  • Amps 18.1/13.7/9.0
  • Mounting Type Recessed
  • Length 23-3/4"
  • Width 23-3/4"
  • Height 5-3/4"
  • Watts 5000/3800/2500
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms