Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

DAYTON Electric Chain Hoist: H4 - Heavy Duty, Hook Mounted - No Trolley, 2,000 lb Lifting Capacity

Item 
452R41
Mfr. Model 
452R41
Lift Length 
10 ft

Product Details

Catalog Page
1011
Catalog Group
K8688
Brand
DAYTON
Duty Classification
H4 - Heavy Duty
Mount Type
Hook Mounted - No Trolley
Lifting Capacity
2,000 lb
Tonnage - Lifting Capacity
1 Ton
Maximum Lifting Length
10 ft
Number of Speeds
1
Lift Speed
20 fpm
Fixed Lift Speed
20 fpm
Controls
Push Button Pendant
Operating Voltage
230/460V AC
Max Current Draw
6 A
Motor Horsepower
1-3/4 hp
Phase
3
Headroom
21-9/32 in
Lifting Hook Type
Hook with Safety Latch
Lifting Hook Material
Steel
Lifting Hook Opening Width
21-9/32 in
Body Material
Steel
Body Length
19-13/32 in
Body Width
11-11/32 in
Body Depth
7-1/2 in
Minimum Retracted Length
21-1/4 in
Number of Load Chains
1
Chain Grade
Grade 80
Chain Material
Alloy Steel
Number of Reeves
1
Includes
Chain Container
Clutch
Overload Limiting
Controller Cord Length
10 ft
Brake Type
Electromagnetic
Color
Red
Body Finish
Painted
Chain Finish
Painted
Overload Protection Included
Yes
For Outdoor Use
No
Thermal Protection
Included
Hoist IP Rating
IP55
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Standards
UL Listed
Manufacturer's Warranty Length
1 yr
Manufacturer Part Number
452R41
UNSPSC
24101602
Country of Origin
China (subject to change)
Product Description

These general purpose electric chain hoists move heavy and odd-shaped loads.