Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

H4 Electric Chain Hoist, 4000 lb. Load Capacity, 460V, 20 ft. Lift, 0 to 8 fpm

  • Item# 4ZY65
  • Mfr. Model# 4ZY65
  • Catalog Page# 1318
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 460V, 20 ft. Lift, 0 to 8 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Variable-Speed
Offer unlimited load-spotting, inching control, and additional speed flexibility. Feature soft starting and stopping. In-field instant programming provides from infinitely variable (12:1 speed ratio) to any intermediate predetermined speed range. Built-in 24VAC control inputs. 2-step buttons allow the operator to increase and maintain lifting with drop of 4-ft. less than lift and lower speeds.
Single- and Variable-Speed Electric Chain Hoists
• H4 Rated Oil bath gear case Multiple disc motor brake Include chain container Heat-treated steel alloy chain
Brake stops and holds the load, even with loss of power.
Meet ANSI/ASME B30.16 standards.
Note: Replacement parts available on Grainger.com

View More

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 4000 lb.
  • Lift 20 ft.
  • Classification H4
  • Number of Speeds 2
  • Lift Speed 0 to 8 fpm
  • Motor HP 1
  • Voltage 460
  • Phase 3
  • Min. Between Hooks 20-13/16"
  • Amps @ Low Volts 3.6
  • Housing Depth 18-11/16"
  • Housing Length 24-1/8"
  • Housing Width 18-11/16"
  • Brake Multiple Disc Motor
  • Clutch Overload Limiting
  • Control Ergonomic NEMA 3R 24V Push Button Pendant w/Strain Relief
  • Control Cord 16 ft.
  • Color Red
  • Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
  • Thermal Protection No
  • Standards ASME/ANSI B30.16, Metric Rated
  • Includes Chain Container
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms