Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

H4 Electric Chain Hoist, 2000 lb. Load Capacity, 230/460V, 15 ft. Lift, 16 fpm

  • Item# 3YE17
  • Mfr. Model# 3YE17
  • Catalog Page# 1318
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 2000 lb. Load Capacity, 230/460V, 15 ft. Lift, 16 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $2,969.70 / each

Price $6,808.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 235.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combines the fine quality features of a Dayton electric hoist with a motorized trolley that positions loads faster, exactly where you want them. Wraparound side plates act as safety lugs and as bumpers to protect wheels on motorized trolley. Latch-type swivel load hooks provide positive load engagement. Multiple disc motor brake stops and holds the load, even with loss of power. Oil bath gear case lubrication provides cooler operation and longer gear life through positive lubrication.

View More

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 2000 lb.
  • Lift 15 ft.
  • Classification H4
  • Number of Speeds Variable
  • Lift Speed 16 fpm
  • Motor HP 1
  • Voltage 230/460
  • Phase 3
  • Amps @ Low Volts 3.6
  • Headroom 18-3/4"
  • Brake Multiple Disc Motor, Stops and Holds the Load even with Loss of Power
  • Clutch Overload Limiting, Prevents Hoist Overloads
  • Control Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation
  • Control Cord 11 ft.
  • Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
  • Beam Height 6 to 18"
  • Flange Width 3-5/16 to 6"
  • Minimum Radius Curve 48"
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
  • Trolley Configuration Motorized Trolley
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.