Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

H4 Electric Chain Hoist, 4000 lb. Load Capacity, 460V, 15 ft. Lift, 8/3 fpm

  • Item# 3YE14
  • Mfr. Model# 3YE14
  • Catalog Page# N/A
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 460V, 15 ft. Lift, 8/3 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $4,033.70 / each

Price $4,246.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 128.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 4000 lb.
  • Lift 15 ft.
  • Classification H4
  • Number of Speeds 2
  • Lift Speed 8/3 fpm
  • Motor HP 1
  • Voltage 460
  • Phase 3
  • Min. Between Hooks 19-3/4"
  • Amps @ Low Volts 1.7/1.9
  • Housing Depth 8-11/16"
  • Housing Length 22-3/4"
  • Housing Width 8-11/16"
  • Brake Multiple Disc Motor
  • Clutch Overload Limiting
  • Control Ergonomic NEMA 3R 24V Push Button Pendant w/Strain Relief
  • Control Cord 11 ft.
  • Color Red
  • Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
  • Thermal Protection No
  • Standards ASME/ANSI B30.16, Metric Rated
  • Trolley Configuration Hook Mounted - No Trolley
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.