Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

H2 Electric Chain Hoist, 2000 lb. Load Capacity, 115V, 10 ft. Lift, 8 fpm

  • Item# 2XY33
  • Mfr. Model# 2XY33
  • Catalog Page# 1322
  • UNSPSC# 24101602
H2 Electric Chain Hoist, 2000 lb. Load Capacity, 115V, 10 ft. Lift, 8 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,956.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 74.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 2000 lb.
  • Lift 10 ft.
  • Classification H2
  • Number of Speeds 1
  • Lift Speed 8 fpm
  • Motor HP 0.66
  • Voltage 115
  • Phase 1
  • Min. Between Hooks 22-7/16"
  • Amps @ Low Volts 10.0
  • Housing Depth 7-3/8"
  • Housing Length 22-5/16"
  • Housing Width 8-5/8"
  • Reeving 1
  • Brake Electric Disc Motor
  • Clutch Overload Limiting
  • Control Push Button Pendant
  • Control Cord 6 ft.
  • Color Red
  • Finish Powder Coated
  • Hz 60
  • Lubrication Grease
  • Thermal Protection Yes
  • Standards Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
  • Includes Chain Container
  • Trolley Configuration Hook Mounted - No Trolley
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.