Skip Content

 
TM
DAYTON

DAYTON Electric Baseboard Heaters

DAYTON Electric Baseboard Heaters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Phase
  • Housing Style Conventional 
  • Item Electric Baseboard Heater 
Voltage
Please Select
Watts
Please Select
Length
Please Select
Mounting Type
Please Select
Color
Please Select
BtuH Output
Please Select
Amps AC
Please Select
Depth
Please Select
Primary Application
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
32 Products
Compare /
Item #
Mfr.
Model #
Voltage
Watts
Length
Mounting Type
Color
BtuH Output
Amps AC
Depth
Primary Application
Price
Qty
Please use Qty box to add item(s) to cart.
3UG78
120
1000
48"
Floor
Northern White
3413
8.3
2-7/8"
Residential

$91.10 / each

Enter location to check availability
Catalog Page #  3832 

Price $91.10 / each

Technical Specs

  • Voltage 120
  • Watts 1000
  • Length 48"
  • Mounting Type Floor
  • Color Northern White
  • BtuH Output 3413
  • Amps AC 8.3
  • Phase 1
  • Depth 2-7/8"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Electric Baseboard Heater
5GKG5
120
1200
48"
Floor
Bronze, Bankers (Brown)
4095.6
10
7"
Architectural

$844.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $844.00 / each

Technical Specs

  • Voltage 120
  • Watts 1200
  • Length 48"
  • Mounting Type Floor
  • Color Bronze, Bankers (Brown)
  • BtuH Output 4095.6
  • Amps AC 10
  • Phase 1
  • Depth 7"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
5GKF8
120
1250
48"
Wall
Gray
4266
10.42
5"
Institutional

$1,443.00 / each

Enter location to check availability
Catalog Page #  3829 

Price $1,443.00 / each

Technical Specs

  • Voltage 120
  • Watts 1250
  • Length 48"
  • Mounting Type Wall
  • Color Gray
  • BtuH Output 4266
  • Amps AC 10.42
  • Phase 1
  • Depth 5"
  • Housing Style Conventional
  • Primary Application Institutional
  • Item Electric Baseboard Heater
3UG79
120
1250
60"
Floor
Northern White
4266
10.4
2-7/8"
Residential

$113.10 / each

Enter location to check availability
Catalog Page #  3832 

Price $113.10 / each

Technical Specs

  • Voltage 120
  • Watts 1250
  • Length 60"
  • Mounting Type Floor
  • Color Northern White
  • BtuH Output 4266
  • Amps AC 10.4
  • Phase 1
  • Depth 2-7/8"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Electric Baseboard Heater
2KMK5
120
1500
72"
Floor/Optional Pedestal
Aluminum
5118
12.5
3-5/8"
Architectural

$893.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $893.00 / each

Technical Specs

  • Voltage 120
  • Watts 1500
  • Length 72"
  • Mounting Type Floor/Optional Pedestal
  • Color Aluminum
  • BtuH Output 5118
  • Amps AC 12.5
  • Phase 1
  • Depth 3-5/8"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
3UG80
120
1500
72"
Floor
Northern White
5118
12.5
2-7/8"
Residential

$121.95 / each

Enter location to check availability
Catalog Page #  3832 

Price $121.95 / each

Technical Specs

  • Voltage 120
  • Watts 1500
  • Length 72"
  • Mounting Type Floor
  • Color Northern White
  • BtuH Output 5118
  • Amps AC 12.5
  • Phase 1
  • Depth 2-7/8"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Electric Baseboard Heater
5GKG6
120
1800
72"
Floor
Bronze, Bankers (Brown)
6143.4
15
7"
Architectural

$1,082.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $1,082.00 / each

Technical Specs

  • Voltage 120
  • Watts 1800
  • Length 72"
  • Mounting Type Floor
  • Color Bronze, Bankers (Brown)
  • BtuH Output 6143.4
  • Amps AC 15
  • Phase 1
  • Depth 7"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
2KMK6
120
2000
96"
Floor/Optional Pedestal
Aluminum
6824
16.7
3-5/8"
Architectural

$1,031.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $1,031.00 / each

Technical Specs

  • Voltage 120
  • Watts 2000
  • Length 96"
  • Mounting Type Floor/Optional Pedestal
  • Color Aluminum
  • BtuH Output 6824
  • Amps AC 16.7
  • Phase 1
  • Depth 3-5/8"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
3UG76
120
500
30"
Floor
Northern White
1706
4.2
2-1/2"
Residential

$66.25 / each

Enter location to check availability
Catalog Page #  3832 

Price $66.25 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Length 30"
  • Mounting Type Floor
  • Color Northern White
  • BtuH Output 1706
  • Amps AC 4.2
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Electric Baseboard Heater
5GKF5
120
750
28"
Wall
Gray
2559
6.25
5"
Institutional

$1,048.00 / each

Enter location to check availability
Catalog Page #  3829 

Price $1,048.00 / each

Technical Specs

  • Voltage 120
  • Watts 750
  • Length 28"
  • Mounting Type Wall
  • Color Gray
  • BtuH Output 2559
  • Amps AC 6.25
  • Phase 1
  • Depth 5"
  • Housing Style Conventional
  • Primary Application Institutional
  • Item Electric Baseboard Heater
2KMK4
120
750
36"
Floor/Optional Pedestal
Aluminum
2559
6.25
3-5/8"
Architectural

$477.75 / each

Enter location to check availability
Catalog Page #  3833 

Price $477.75 / each

Technical Specs

  • Voltage 120
  • Watts 750
  • Length 36"
  • Mounting Type Floor/Optional Pedestal
  • Color Aluminum
  • BtuH Output 2559
  • Amps AC 6.25
  • Phase 1
  • Depth 3-5/8"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
3UG77
120
750
36"
Floor
Northern White
2560
6.3
2-7/8"
Residential

$78.65 / each

Enter location to check availability
Catalog Page #  3832 

Price $78.65 / each

Technical Specs

  • Voltage 120
  • Watts 750
  • Length 36"
  • Mounting Type Floor
  • Color Northern White
  • BtuH Output 2560
  • Amps AC 6.3
  • Phase 1
  • Depth 2-7/8"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Electric Baseboard Heater
5GKF9
208
1250
48"
Wall
Gray
4266
6.01
5"
Institutional

$1,443.00 / each

Enter location to check availability
Catalog Page #  3829 

Price $1,443.00 / each

Technical Specs

  • Voltage 208
  • Watts 1250
  • Length 48"
  • Mounting Type Wall
  • Color Gray
  • BtuH Output 4266
  • Amps AC 6.01
  • Phase 1
  • Depth 5"
  • Housing Style Conventional
  • Primary Application Institutional
  • Item Electric Baseboard Heater
3TKA7
208
1250
60"
Floor/Optional Pedestal
Aluminum
4265
6
3-5/8"
Architectural

$879.50 / each

Enter location to check availability
Catalog Page #  3833 

Price $879.50 / each

Technical Specs

  • Voltage 208
  • Watts 1250
  • Length 60"
  • Mounting Type Floor/Optional Pedestal
  • Color Aluminum
  • BtuH Output 4265
  • Amps AC 6
  • Phase 1
  • Depth 3-5/8"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
3TKA9
208
1500
72"
Floor/Optional Pedestal
Aluminum
5120
7.2
3-5/8"
Architectural

$962.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $962.00 / each

Technical Specs

  • Voltage 208
  • Watts 1500
  • Length 72"
  • Mounting Type Floor/Optional Pedestal
  • Color Aluminum
  • BtuH Output 5120
  • Amps AC 7.2
  • Phase 1
  • Depth 3-5/8"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
5GKG1
208
2000
72"
Wall
Gray
6826
9.62
5"
Institutional

$1,786.00 / each

Enter location to check availability
Catalog Page #  3829 

Price $1,786.00 / each

Technical Specs

  • Voltage 208
  • Watts 2000
  • Length 72"
  • Mounting Type Wall
  • Color Gray
  • BtuH Output 6826
  • Amps AC 9.62
  • Phase 1
  • Depth 5"
  • Housing Style Conventional
  • Primary Application Institutional
  • Item Electric Baseboard Heater
3TKC2
208
2500
120"
Floor/Optional Pedestal
Aluminum
8530
12
3-5/8"
Architectural

$1,193.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $1,193.00 / each

Technical Specs

  • Voltage 208
  • Watts 2500
  • Length 120"
  • Mounting Type Floor/Optional Pedestal
  • Color Aluminum
  • BtuH Output 8530
  • Amps AC 12
  • Phase 1
  • Depth 3-5/8"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
3UG86
208/240
1128/1500
72"
Floor
Northern White
5118/3850
6.3/5.8
2-7/8"
Residential

$121.95 / each

Enter location to check availability
Catalog Page #  3832 

Price $121.95 / each

Technical Specs

  • Voltage 208/240
  • Watts 1128/1500
  • Length 72"
  • Mounting Type Floor
  • Color Northern White
  • BtuH Output 5118/3850
  • Amps AC 6.3/5.8
  • Phase 1
  • Depth 2-7/8"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Electric Baseboard Heater
3UG87
208/240
1504/2000
96"
Floor
Northern White
6824/5118
8.3/7.2
2-7/8"
Residential

$156.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $156.00 / each

Technical Specs

  • Voltage 208/240
  • Watts 1504/2000
  • Length 96"
  • Mounting Type Floor
  • Color Northern White
  • BtuH Output 6824/5118
  • Amps AC 8.3/7.2
  • Phase 1
  • Depth 2-7/8"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Electric Baseboard Heater
4TM76
208/240
1800/2500
96"
Floor
Northern White
8532/6143
10.4/8.7
2-7/8"
Residential

$192.75 / each

Enter location to check availability
Catalog Page #  3832 

Price $192.75 / each

Technical Specs

  • Voltage 208/240
  • Watts 1800/2500
  • Length 96"
  • Mounting Type Floor
  • Color Northern White
  • BtuH Output 8532/6143
  • Amps AC 10.4/8.7
  • Phase 1
  • Depth 2-7/8"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Electric Baseboard Heater
3UG82
208/240
376/500
30"
Floor
Northern White
1706/1283
2.1/1.8
2-7/8"
Residential

$68.45 / each

Enter location to check availability
Catalog Page #  3832 

Price $68.45 / each

Technical Specs

  • Voltage 208/240
  • Watts 376/500
  • Length 30"
  • Mounting Type Floor
  • Color Northern White
  • BtuH Output 1706/1283
  • Amps AC 2.1/1.8
  • Phase 1
  • Depth 2-7/8"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Electric Baseboard Heater
3UG83
208/240
564/750
36"
Floor
Northern White
1925/2560
2.7/3.1
2-1/2"
Residential

$81.05 / each

Enter location to check availability
Catalog Page #  3832 

Price $81.05 / each

Technical Specs

  • Voltage 208/240
  • Watts 564/750
  • Length 36"
  • Mounting Type Floor
  • Color Northern White
  • BtuH Output 1925/2560
  • Amps AC 2.7/3.1
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Electric Baseboard Heater
3UG84
208/240
752/1000
48"
Floor
Northern White
3413/2567
4.2/3.6
2-7/8"
Residential

$91.10 / each

Enter location to check availability
Catalog Page #  3832 

Price $91.10 / each

Technical Specs

  • Voltage 208/240
  • Watts 752/1000
  • Length 48"
  • Mounting Type Floor
  • Color Northern White
  • BtuH Output 3413/2567
  • Amps AC 4.2/3.6
  • Phase 1
  • Depth 2-7/8"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Electric Baseboard Heater
3UG85
208/240
940/1250
60"
Floor
Northern White
4266/3208
5.2/4.5
2-7/8"
Residential

$107.55 / each

Enter location to check availability
Catalog Page #  3832 

Price $107.55 / each

Technical Specs

  • Voltage 208/240
  • Watts 940/1250
  • Length 60"
  • Mounting Type Floor
  • Color Northern White
  • BtuH Output 4266/3208
  • Amps AC 5.2/4.5
  • Phase 1
  • Depth 2-7/8"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Electric Baseboard Heater
3TKC6
240
1000
48"
Floor/Optional Pedestal
Aluminum
3412
4.2
3-5/8"
Architectural

$779.50 / each

Enter location to check availability
Catalog Page #  3833 

Price $779.50 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 48"
  • Mounting Type Floor/Optional Pedestal
  • Color Aluminum
  • BtuH Output 3412
  • Amps AC 4.2
  • Phase 1
  • Depth 3-5/8"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
5GKG9
240
1200
48"
Floor
Bronze, Bankers (Brown)
4095.6
5
7"
Architectural

$844.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $844.00 / each

Technical Specs

  • Voltage 240
  • Watts 1200
  • Length 48"
  • Mounting Type Floor
  • Color Bronze, Bankers (Brown)
  • BtuH Output 4095.6
  • Amps AC 5
  • Phase 1
  • Depth 7"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
5GKG0
240
1250
48"
Wall
Gray
4266
5.21
5"
Institutional

$1,415.00 / each

Enter location to check availability
Catalog Page #  3829 

Price $1,415.00 / each

Technical Specs

  • Voltage 240
  • Watts 1250
  • Length 48"
  • Mounting Type Wall
  • Color Gray
  • BtuH Output 4266
  • Amps AC 5.21
  • Phase 1
  • Depth 5"
  • Housing Style Conventional
  • Primary Application Institutional
  • Item Electric Baseboard Heater
3TKC8
240
1250
60"
Floor/Optional Pedestal
Aluminum
4265
5.2
3-5/8"
Architectural

$879.50 / each

Enter location to check availability
Catalog Page #  3833 

Price $879.50 / each

Technical Specs

  • Voltage 240
  • Watts 1250
  • Length 60"
  • Mounting Type Floor/Optional Pedestal
  • Color Aluminum
  • BtuH Output 4265
  • Amps AC 5.2
  • Phase 1
  • Depth 3-5/8"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
5GKH0
240
1800
72"
Floor
Bronze, Bankers (Brown)
6143.4
7.5
7"
Architectural

$1,062.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $1,062.00 / each

Technical Specs

  • Voltage 240
  • Watts 1800
  • Length 72"
  • Mounting Type Floor
  • Color Bronze, Bankers (Brown)
  • BtuH Output 6143.4
  • Amps AC 7.5
  • Phase 1
  • Depth 7"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
2KMK9
240
2000
96"
Floor/Optional Pedestal
Aluminum
6824
8.3
3-5/8"
Architectural

$1,031.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $1,031.00 / each

Technical Specs

  • Voltage 240
  • Watts 2000
  • Length 96"
  • Mounting Type Floor/Optional Pedestal
  • Color Aluminum
  • BtuH Output 6824
  • Amps AC 8.3
  • Phase 1
  • Depth 3-5/8"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
5GKH1
240
2400
96"
Floor
Bronze, Bankers (Brown)
8191.2
10
7"
Architectural

$1,268.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $1,268.00 / each

Technical Specs

  • Voltage 240
  • Watts 2400
  • Length 96"
  • Mounting Type Floor
  • Color Bronze, Bankers (Brown)
  • BtuH Output 8191.2
  • Amps AC 10
  • Phase 1
  • Depth 7"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
2KMK7
240
750
36"
Floor/Optional Pedestal
Aluminum
2559
3.13
3-5/8"
Architectural

$477.75 / each

Enter location to check availability
Catalog Page #  3833 

Price $477.75 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Length 36"
  • Mounting Type Floor/Optional Pedestal
  • Color Aluminum
  • BtuH Output 2559
  • Amps AC 3.13
  • Phase 1
  • Depth 3-5/8"
  • Housing Style Conventional
  • Primary Application Architectural
  • Item Electric Baseboard Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More