Skip Content

DV
TM
DAYTON

Electric Baseboard Heater, Architectural, 240VAC, Amps AC 5, 1 Phase, BtuH 4095.6

  • Item # 5GKG9
  • My Part #
  • Mfr. Model # 5GKG9
  • Catalog Page # N/A
  • UNSPSC # 40101810
Architectural Electric  Heater,1200W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dayton® round electrical architectural heater features a contemporary aluminum convector for your high-end commercial applications. Have bottom air intake with top airflow heat discharge; 1/4" spacing, pencilproof discharge louvers; and totally enclosed junction boxes. Double pole, built-in 25A thermostat with temp. range of 60° to 110°F. Bronze powder-coated finish.

View More

Technical Specs

  • Item Electric Baseboard Heater
  • Housing Style Conventional
  • Primary Application Architectural
  • Heater Voltage 240VAC
  • Phase 1
  • BtuH Output 4095.6
  • Mounting Type Floor
  • Length 48"
  • Depth 7"
  • Height 6"
  • Hz 60
  • Watts 1200
  • Amps AC 5
  • Color Bronze, Bankers (Brown)
  • Finish Powder Coated
  • Housing Material 12 ga. Aluminum
  • Includes (2) Pedestal Mounts and End Caps, Built-in Thermostat (Double Pole, 25A max., Range 60 to 100 Degrees F)
  • Standards ETL C and US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products