Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

1/2 HP Submersible Effluent Pump, Operation Type: Automatic, Switch Type: Tether

  • Item# 3BB84
  • Mfr. Model# 3BB84
  • Catalog Page# 3267
  • UNSPSC# 40151512
1/2 HP Submersible Effluent Pump, Operation Type: Automatic, Switch Type: Tether close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,013.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 81.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Submersible Effluent Pumps are designed for wastewater transfer or removal. These pumps remove pretreated liquid waste discharge from an onsite sewage treatment system such as a septic tank. Pumps are self-contained and will provide sufficient pressure to pump material through small diameter pipe to gravity interceptors, treatment plants, or remote leach fields. This pump is designed to pump effluent, nonexplosive, and noncorrosive liquids and shall not be installed in locations classified as hazardous in accordance with the United States National Electrical Code (NEC), ANSI/NFPA 70. Never install the pump in a trench, ditch, or hole with a dirt bottom; the legs will sink into the dirt and the suction will become plugged. Effluent pumps typically operate intermittently and automatically with a float switch and can accommodate solids up to 3/4” in diameter.

View More

Technical Specs

  • Item Submersible Effluent Pump
  • HP 1/2
  • Switch Type Tether
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Top Material Cast Iron
  • Impeller Material Polypropylene
  • Voltage 240V
  • Amps 5.1
  • Height 16-3/4"
  • Diameter 12-3/16"
  • Cord Length 20"
  • Discharge NPT 2"
  • Shaft Seal Silicon Carbide/Buna N
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 5 Ft. of Head 77
  • GPM of Water @ 10 Ft. of Head 76
  • GPM of Water @ 20 Ft. of Head 66
  • GPM of Water @ 40 Ft. of Head 47
  • GPM of Water @ 15 Ft. of Head 70
  • GPM of Water @ 25 Ft. of Head 61
  • GPM of Water @ 30 Ft. of Head 56
  • GPM of Water @ 50 Ft. of Head 36
  • GPM of Water @ 60 Ft. of Head 25
  • GPM of Water @ 70 Ft. of Head 12
  • Max. Head 79 ft.
  • Max. Liquid Temp. 104 Degrees F
  • Phase 1
  • Duty Intermittent
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.