Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

1/2 HP Submersible Effluent Pump, Operation Type: Automatic, Switch Type: Tether

  • Item# 2JGA3
  • Mfr. Model# 2JGA3
  • Catalog Page# 3267
  • UNSPSC# 40151517
1/2 HP Submersible Effluent Pump, Operation Type: Automatic, Switch Type: Tether close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $720.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powered by a permanent split capacitor (PSC) motor, this pump is designed for wastewater transfer or removal. It features long-life mechanical seals, and can accommodate solids up to 3/4" in dia.

View More

Technical Specs

  • Item Submersible Effluent Pump
  • HP 1/2
  • Switch Type Tether
  • Base Material Stainless Steel
  • Housing Material Stainless Steel
  • Top Material Stainless Steel
  • Impeller Material Stainless Steel
  • Voltage 115V
  • Amps 11.7
  • Height 16-3/4"
  • Diameter 6-1/2"
  • Cord Length 20 ft.
  • Discharge NPT 2"
  • Shaft Seal CRB/CMC/Buna N/SS
  • Max. Dia. Solids 1-1/2"
  • GPM of Water @ 5 Ft. of Head 95
  • GPM of Water @ 10 Ft. of Head 85
  • GPM of Water @ 20 Ft. of Head 64
  • GPM of Water @ 40 Ft. of Head 12
  • GPM of Water @ 15 Ft. of Head 77
  • GPM of Water @ 25 Ft. of Head 50
  • GPM of Water @ 30 Ft. of Head 25
  • Max. Head 36 ft.
  • Off Point 4-1/4"
  • On Point 11-1/2"
  • Max. Liquid Temp. 130 Degrees F
  • Phase 1
  • Motor RPM 3450
  • Thermal Protection Thermal Protection
  • Duty Intermittent
  • Motor Type Oil Filled
  • Bearing Type Ball
  • Agency Compliance CSA, UL
  • Includes 2" 90 Deg Elbow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.