Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Dust Collector, Single Stage

  • Item# 3AA28
  • Mfr. Model# 3AA28
  • Catalog Page# 919
  • UNSPSC# 40161503
Dust Collector,Single Stage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $607.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 105.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable unit features bag support assembly. Collector is not suitable for aluminum or other reactive dust, or for hot metal dust.

View More

Technical Specs

  • Item Dust Collector
  • Type Single Stage Mobile
  • Max. Flow (CFM) 1100
  • Operating Velocity Range (FPM) 6900
  • Static Pressure Range (In.) 0.55 to 6.6
  • HP 1-1/2
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Amps AC 16
  • Chip Capacity (Microns) 30
  • Drum Capacity (Gal.) 30
  • Hose Dia. (In.) 4
  • dBA 86
  • Filter Bag 30 micron
  • Cord Length 8 Ft.
  • Cord Type SJTW 5-15 3 Prong Plug
  • Includes One 4" x 9 Ft. Wire-reinforced PVC Inlet Hose and Clamps, Upper and Lower 30-Micron Cloth Bags, and Built-in Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Vac performance exceeded our expectations We use this vac in our wood shop connected to 5 equipment exhaust ports, many times with 2 or 3 pieces of equipment running at once and this vac performs perfectly. April 4, 2012
  • 2016-08-23 T00:23:54.163-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3AA28, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.