Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Central Dust Collector

  • Item# 3AA24
  • Mfr. Model# 3AA24
  • Catalog Page# 919
  • UNSPSC# 40161503
Central Dust Collector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,879.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 380.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-stage central conical blower housing induces a cyclone to effectively separate heavy and light particles. Heavier particles drop into the drum and lighter particles are captured in the dust filter bag. It includes a fiberglass drum lid with hose and clamps, 5 micron dust collection bag, 230V motor starter and all hardware required for assembly. Not suitable for aluminum or other reactive dust, or for hot metal dust.

View More

Technical Specs

  • Item Dust Collector
  • Type Two Stage Central
  • Max. Flow (CFM) 2600
  • Operating Velocity Range (FPM) 9450
  • Static Pressure Range (In.) 1.42 to 12
  • HP 5
  • Voltage 230
  • Hz 60
  • Phase 1
  • Amps AC 22
  • Hose Dia. (In.) 7
  • dBA 83
  • Drum Dia. (In.) 22 to 24
  • Filter Bag 5 micron
  • Includes Fiberglass Lid with Hose and Clamps, 5-micron Dust Collection Bag, Power Control Box and All Hardware for Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by If I could give it 0 stars I would. The in-rush current for this motor is off the charts. It takes out the start capacitor constantly. 3 times in the last 3 months, which you can't even get from Grainger. The first time we had to replace the motor for a lack of finding a replacement cap. anywhere. If you buy this item I suggest purchasing a soft start or get a decent motor modified to fit this application. November 27, 2013
  • 2016-08-26 T01:01:59.944-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3AA24, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.