Skip Content

DG
DAYTON

Duplex Control Panel, 120/208/240V, 13 to 18 Amps

  • Item # 20VD57
  • My Part #
  • Mfr. Model # 20VD57
  • Catalog Page # 2620
  • UNSPSC # 40151504
Duplex Control Panel, 120/208/240V, 13 to 18 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pump Control Boxes

Product Details

Use to alternately control 2 pumps, extending pump life while providing security in case 1 pump fails. Suitable for controlling pump operation in residential, industrial, and commercial applications. Standard alarm package includes a red alarm beacon and an 83 to 85dB horn. Alarm resets when alarm condition is cleared. Exterior test switch for alarm light and sound. Sound can be silenced in the alarm condition. Includes HandOffAuto (HOA) switch, green Pump Run indicator light, float switch terminal block, and alarm. Auxiliary contact provides an interface for remote alarms. Unit is controlled by a single circuit board.

• NEMA 4X thermoplastic enclosure
• Mechanical float switch

View More

Technical Specs

  • Item Duplex Control Panel
  • Phase 1
  • Voltage 120/208/240
  • Amps 13 to 18
  • Height (In.) 12
  • Width (In.) 10
  • Depth (In.) 6
  • For Use With Panel Fits Sludge Pump 11A347
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products