Skip Content
NC
TM
DAYTON

Duplex Alternating Control Panel Motor/Pump Control Box, 120/208/240V, 15 to 20 Amps

  • Item # 2PZG9
  • My Part #
  • Mfr. Model # 2PZG9
  • Catalog Page # 2679
  • UNSPSC # 39121510
Motor/Pump Control Box, 120/208/240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,072.72 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for pump control in residential, industrial, and commercial applications, this DAYTON motor/pump control box can operate with 3 and 4 floats for pump sequencing. Model has standard float functions such as: common pump stop, lead pump start, lag pump start/alarm (3 floats), or separate lag and alarm floats (4 floats). For 3-float operation: as liquid level rises to the stop float and tips it to the ON (closed) position, the panel will remain inactive. As liquid level tips the lead float, lead pump starts. If liquid level tips the lag/alarm float, lag pump starts and the audio/visual alarm activates. Both pumps and the alarm are active until liquid level drops and lag float is in the OFF (open) position. At this time alarm will silence. Both pumps remain on until liquid level drops to normal and all 3 floats are in OFF (open) position. When both pumps have stopped running, the alternator switches the lead pump and lag pump operating functions in the next sequence. For 4-float operation, alarm activates and remains on only if alarm float is tipped to the ON (closed) position.

View More

Technical Specs

  • Item Motor/Pump Control Box
  • Type Duplex Alternating Control Panel
  • Phase 1
  • Voltage 120/208/240
  • Amps 15 to 20
  • Enclosure Type NEMA 4X
  • Height (In.) 10
  • Width (In.) 10
  • Depth (In.) 6
  • Mounting Wall
  • Standards UL 508A
  • Includes Mechanical Float Switches, Magnetic Motor Contactors, Circuit Breakers, Control Circuit Protection, Electronic Alternator, High Level Alarm with Test-Normal-Silence Switch, Auxiliary Alarm Contacts, Terminal Blocks
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.