Skip Content
C3
TM
DAYTON

Drum Truck, 880 lb.

  • Item # 29PH14
  • My Part #
  • Mfr. Model # 29PH14
  • Catalog Page # 1185
  • UNSPSC # 24101903
Drum Truck, 880 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,801.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 243.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ergonomically lifts, transports, and places drums on and off pallets. Features a spring-loaded clamp to securely hold any rimmed drum and legs that adjust for different sized pallets. Swivel steering wheels provide easy positioning and precision roller bearing load wheels ensure maximum stability.

View More

Technical Specs

  • Item Drum Truck
  • Overall Length 45"
  • Overall Height 73"
  • Overall Width 60"
  • Max. Lift 42"
  • Clearance Between Legs 28" or 55"
  • Number of Drums 1
  • Lowest Position of Jaws 35"
  • Drum Capacity 55, 85 gal.
  • Load Capacity 880 lb.
  • Wheels 8"
  • Casters 8"
  • Construction Steel
  • Finish Powder-Coated,Red
  • For Use With Steel Drums, Plastic Drums
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.