Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Fan-Forced Drop In Floor Heater, Recessed, BtuH 1920/3840 2560/5120, Voltage 208/240

  • Item# 2YU87
  • Mfr. Model# 2YU87
  • Catalog Page# 3829
  • UNSPSC# 40101819
Fan-Forced Drop In Floor Heater, Recessed, BtuH 1920/3840 2560/5120, Voltage 208/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $404.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.47 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Special-Purpose Electric Heaters
ETL Listed and ETL Listed for Canada.
Drop-In Floor

• Thermal protector prevents overheating due to obstruction of heater Grille dim.: 15-3/4"L x 8-3/4"H
Floor-mount only, between joists, parallel or perpendicular. 2-directional grille. Not for bathrooms. UL and C-UL Listed.

View More

Technical Specs

  • Item Drop In Floor Heater
  • Heater Type Fan-Forced
  • Mounting Type Recessed
  • Voltage 208/240
  • BtuH 1920/3840 2560/5120
  • Watts 562/1125 750/1500
  • Hz 60
  • Phase 1
  • Amps AC 2.7/5.4/3.1/6.2
  • Width 14-1/16"
  • Depth 6-5/8"
  • Height 7-1/4"
  • Rough Opening Width 7-1/4"
  • Rough Opening Depth 6-5/8"
  • Rough Opening Height 14"
  • Grille Material Heavy Gauge Steel
  • Grille Width 15-3/4"
  • Grille Height 8-3/4"
  • Color Dark Brown
  • Finish Powder Coated
  • Standards UL and CUL Listed (#E21609), ETL and cETL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.