Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

1/3 Motor HP Bench Drill Press, Belt Drive Type, 10" Swing, 120 Voltage

  • Item # 16N196
  • Mfr. Model # 16N196
  • Catalog Page # 761
  • UNSPSC # 27112703
1/3 Motor HP Bench Drill Press, Belt Drive Type, 10" Swing, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $315.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 51.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit features adjustable worktable height, and is ideal for use in light industrial applications. Radial arm drill press is for use on large, heavy work or where many holes need to be drilled.

View More

Technical Specs

  • Drill Press Product Grouping General Purpose Drill Presses
  • Item Bench Drill Press
  • Drive Type Belt
  • Swing 10"
  • Spindle Taper 33JT
  • Motor HP 1/3
  • Capacity Steel 3/8"
  • Capacity Cast Iron 1/2"
  • Drilling Capacity Wood Not Specified
  • Includes Spindle Depth Stop, Paddle Switch, Tilting Table, Chuck, Arbor
  • Power Down Feed Included No
  • Voltage 120
  • Amps AC 4.1
  • Number of Speeds 5
  • Chuck Size 1/2"
  • Spindle Speed 650 to 3070 rpm
  • Corded/Cordless Corded
  • Spindle Travel 2-1/2"
  • Base Size 8-1/4" x 13-1/2"
  • Table Work Surface 7-13/16" x 7-13/16"
  • Hz 60
  • Phase 1
  • Number of T-Slots 0
  • Table Slot Size 9/16"
  • Column Dia. 2-9/32"
  • Tilting Angle 45 Degrees
  • Max. Spindle To Base 15-13/16"
  • Quill Dia. 1-1/2"
  • Spindle to Table 10-3/4"
  • Overall Width 11-1/4"
  • Overall Depth 19-1/4"
  • Overall Height 27-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very nice overall. Has plenty of power for the price. Well built besides the plastic knobs. March 3, 2013
  • 2015-09-08T19:47:06.660-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_16N196, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.