Skip Content

DV
DAYTON

2 HP Downdraft Table, 240 Volts, 5 Microns Filter Rating, 800 cfm Suction, 39" x 39"

  • Item # 22DL64
  • My Part #
  • Mfr. Model # 22DL64
  • Catalog Page # 2361
  • UNSPSC # 56111902
Downdraft Table, 800CFM, 2 HP, 240V, 12A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Spark arrestor and dust collector is mounted directly beneath the table surface to draw dust and sparks away from the breathing zone. Removable spark- and fire-resistant curtains around sides and back. Optional worklights attach to table frame and are sold separately.

View More

Technical Specs

  • Item Downdraft Table
  • Table Size 39" x 39"
  • Voltage 240
  • Amps AC 12.0A/hr.
  • Phase 1
  • Hz 60
  • Vacuum Suction 800 cfm
  • Filter Rating 5 Microns
  • Sound Level 72dB
  • HP 2
  • Overall Height 46"
  • Overall Width 42"
  • Overall Depth 42"
  • Includes Pleated Filter
  • Standards UL 1017
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products