Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DAYTON

Downblast Ventilator, Belt, Roof, Motor HP Range 1/4 to 1

  • Item # 16D542
  • My Part #
  • Mfr. Model # 16D542
  • Catalog Page # 2959
  • UNSPSC # 40101502
Downblast Ventilator, Belt, Roof, Motor HP Range 1/4 to 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $815.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This exhaust ventilator is designed to meet the general clean air exhaust requirements for industrial and commercial buildings. Rugged and reliable construction makes fan capable of withstanding severe exhaust conditions. This ventilator's spun aluminum construction features a fully rolled windband bead for increased stability and easy transport. Fresh outside air is drawn in under the motor cover to maximize motor life. Drive frame is internally isolated from the rest of the unit through use of neoprene isolators for long life and quiet operation; no steel-to-steel contact. Motors, sheaves, and belts are packed separately when complete, unassembled ventilator with drive package is ordered.

View More

Technical Specs

  • Item Downblast Ventilator
  • Drive Type - Roof Ventilators Belt Drive
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Mounting Location - Roof Ventilators Roof
  • Base Square Size - Roof Ventilators 22" x 22"
  • Wheel Dia. 14-3/4"
  • Number of Speeds 1
  • CFM Range 1994 to 3163 @ 0.0" SP
  • Motor HP Range 1/4 to 1
  • Item - Roof Ventilators Downblast Ventilator
  • RPM Range 1075 to 1705
  • Base Height 1-3/4"
  • Overall Dia. 28-3/8"
  • Overall Height 25-3/8
  • Shaft Dia. Wheel End 3/4"
  • Shaft Dia. Sheave End 3/4"
  • Bearing Type Sealed Pillow Block
  • Max. Inlet Temp. 180 Degrees
  • Housing Material Spun Aluminum
  • Wheel Material Aluminum
  • Wheel Type Backward Inclined Centrifugal
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Recommended 12 In. Fixed Curb Item No. 2RB76
  • Recommended Damper Size (In.) 15 X 15
  • Recommended Damper Stock No. 4HX65
  • Requires Roof Curb For New Installations
  • Standards UL/cUL 705, AMCA Sound & Air
  • Includes NEMA 1 Junction Box
  • Dimension A 22"
  • Dimension B 28-3/8"
  • Dimension C 25-3/8"
  • Dimension D 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.