Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Door Louver, 1-3/8 to 2-1/4", Steel

  • Item# 6WRJ7
  • Mfr. Model# 6WRJ7
  • Catalog Page# 3667
  • UNSPSC# 30161901
Door Louver,1-3/8 to 2-1/4",Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $104.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.68 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® door louver allows air movement through doors while maintaining privacy and security. Retrofit or use as original equipment in 1-3/8"- to 2-1/4"-thick wood or metal doors. Rugged metal construction with inverted V-style blades at a 45° angle. Each louver includes installation screws.

View More

Technical Specs

  • Item Door Louver
  • Type Intake or Exhaust
  • Height (In.) 16-1/8
  • Width (In.) 22-1/4
  • Flange Width (In.) 1-3/16
  • Cutout Height (In.) 14-1/2
  • Cutout Width (In.) 20-1/2
  • Door Thickness (In.) 1-3/8 to 2-1/4
  • Number of Blades 26
  • Blade Angle (Deg.) 45
  • Free Area (Square-Ft.) 1.12
  • Construction Material Steel
  • Finish Gray Paint
  • For Use With New or Existing Doors
  • Includes Fasteners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.