Skip Content

C3
TM
DAYTON

Direct-Mount Pressure Plunger Pump, 3400 RPM, 1" Shaft Dia.

  • Item # 5ZNT6
  • My Part #
  • Mfr. Model # 5ZNT6
  • Catalog Page # 2745
  • UNSPSC # 40151527
Pressure Washer Pump,3600 PSI close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $497.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pump is designed for a wide variety of high-pressure washing applications, including car wash, pressure wash, sewer jetting, and cooling misting. The forged brass manifold has high-grade head bolts for added protection and strength. Precision cast cooling fins are anodized for maximum heat dissipation. Additional features include a precision die-cast crankcase and stainless steel valves, plus oversize bearings and connecting rods for heavy load disbursement.

View More

Technical Specs

  • Item Pressure Plunger Pump
  • Type Direct-Mount
  • Flow Capacity (GPM) 3
  • RPM 3400
  • HP Required @ 500 PSI 1.1
  • HP Required @ 1000 PSI 2.1
  • HP Required @ 1500 PSI 3.1
  • HP Required @ 2000 PSI 4.2
  • HP Required @ 2500 PSI 5.2
  • HP Required @ 3000 PSI 6.2
  • HP Required @ 3500 PSI 7.2
  • Shaft Dia. 1"
  • Inlet Port (In.) 1/2 F
  • Discharge Port (In.) 3/8 F
  • Length (In.) 8.8
  • Width (In.) 9.5
  • Height (In.) 6.5
  • Seal Cotton Duct, Buna N
  • Bearings Ball and Needle
  • Max. Fluid Temp. (F) 140
  • Max. Inlet Pressure (PSI) 100
  • Driver Type Gasoline Engine
  • Connecting Rod Aluminum
  • Crankcase Diecast Aluminum
  • Discharge Pressure (PSI) 3600
  • Manifold Material Forged Brass
  • Plunger Ceramic
  • Lubrication Oil Bath
  • Crankshaft Hardened Steel
  • Pump Head Forged Brass
  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Features Forged Brass Manifold Provides Corrosion Resistance For Long Term Use. High Grade Manifold Head Bolts For Added Safety Protection and Strength. Precision Diecast Crankcase For Maximum Heat Dissipation.
  • Includes Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.