Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Dehumidifier, 30 Pts, 115V, 60 Hz

  • Item# 5EAJ7
  • Mfr. Model# 5EAJ7
  • Catalog Page# N/A
  • UNSPSC# 40101902
Dehumidifier,30 Pts,115V,60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 30 pt.
  • Capacity/24 Hrs. @ 90% RH 30 pt.
  • Voltage 115
  • Hz 60
  • Amps 4.3
  • Fan CFM 180/160
  • Humidity Range 35 to 80 RH
  • Ambient Temp. Range 41 to 95 Degrees F
  • Fan Speed 2
  • Bucket Capacity 10 pt.
  • Height 19 7/8"
  • Width 13 3/8"
  • Depth 10"
  • Cabinet Material Thermoplastic
  • Color Gray
  • Defrost Type AUTO
  • Refrigerant Type R410A
  • Refrigerant Charge 5.3 oz.
  • Filter High Impact Polystyrene
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Application For Use In Residential Areas To Remove Excess Moisture In The Air.
  • Agency Compliance UL
  • Includes Drain Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms