Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Dehumidifier, 70 Pts, 115V, 60 Hz

  • Item # 39K871
  • Mfr. Model # 39K871
  • Catalog Page # 3123
  • UNSPSC # 40101902
Dehumidifier,70 Pts,115V,60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $433.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 43.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact residential unit has automatic defrost and fan for general dehumidifying. Features a built-in water level indicator, slide-out filter, and full-bucket indicator light. ENERGY STAR® qualified.

View More

Technical Specs

  • Item Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 70 pt.
  • Capacity/24 Hrs. @ 90% RH 70 pt.
  • Voltage 115
  • Hz 60
  • Amps 6.9
  • Fan CFM 320/280
  • Humidity Range 35 to 80 RH
  • Ambient Temp. Range 41 to 95 Degrees F
  • Fan Speed 2
  • Bucket Capacity 12.7 pt.
  • Height 23-1/8"
  • Width 15-3/8"
  • Depth 10-5/8"
  • Cabinet Material Thermoplastic
  • Color White
  • Defrost Type AUTO
  • Refrigerant Type R410A
  • Refrigerant Charge 8.64 oz
  • Filter High Impact Polystyrene
  • Power Cord Length 7.2 ft.
  • NEMA Plug Configuration 5-15P
  • Application For Use In Residential Areas to Remove Excess Moisture In The Air
  • Agency Compliance UL
  • Includes Drain Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Dehumidifier,70 Pts,115V,60 Hz is rated 1.0 out of 5 by 3.
Rated 1 out of 5 by from EC code turns off unit even though ambient temp is within stated range
Date published: 2017-05-26
Rated 1 out of 5 by from same ec code as other consumer...shortly after warranty expired. better to buy cheaper unit and throw away once unit breaks versus the cost of this one...
Date published: 2016-07-05
Rated 1 out of 5 by from Failed to extract humidity out of the air after the first year (error code EC - just in time for the warranty to expire). Reliability is no better than LG, GE, Soleus Air, Fridgedaire that I've had and Dayton was more expensive.
Date published: 2016-05-13
  • y_2017, m_7, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_39K871, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.