Navigation Menu New

Access My Account, Order History, Lists and more here.

6GNY9 6GNY9 UNSPSC # 39121529

Definite Purpose Magnetic Contactor: 2 Poles, 25 A Full Load Amps-Inductive, 120V AC

  • Item # 6GNY9
  • Mfr. Model # 6GNY9
  • UNSPSC # 39121529
  • Catalog Group # H2665
  • Catalog Page # 173 173
Country of Origin China. Country of Origin is subject to change.

Definite Purpose Contactors
• 3-year warranty 60/50 Hz Nonreversing
Captive screw and quick-connect terminals for easy wiring. Double-break contacts. Suitable for HVACR equipment.
UL and C-UL Recognized.

Tap image to zoom.

Roll over image to zoom.

Definite Purpose Magnetic Contactor: 2 Poles, 25 A Full Load Amps-Inductive, 120V AC

  • Item # 6GNY9
  • Mfr. Model # 6GNY9
  • UNSPSC # 39121529
  • Catalog Group # H2665
  • Catalog Page # 173 173
Country of Origin China. Country of Origin is subject to change.

Definite Purpose Contactors
• 3-year warranty 60/50 Hz Nonreversing
Captive screw and quick-connect terminals for easy wiring. Double-break contacts. Suitable for HVACR equipment.
UL and C-UL Recognized.

Technical Specs

  • Item Definite Purpose Magnetic Contactor
  • Number of Poles 2
  • Full Load Amps-Resistive 30 A
  • Full Load Amps-Inductive 25 A
  • Coil Volts 120V AC
  • HP @ 1 Phase - 120V 2 hp
  • HP @ 1 Phase - 240V 3 hp
  • Height 2.64 in
  • Width 2.17 in
  • Depth 3.41 in
  • Enclosure NEMA Rating No Enclosure
  • Hz 50/60
  • Reversing No
  • Series Compact
  • Standards GB14048.4, IEC60947-4-1, UL508

Definite Purpose Contactors
• 3-year warranty 60/50 Hz Nonreversing
Captive screw and quick-connect terminals for easy wiring. Double-break contacts. Suitable for HVACR equipment.
UL and C-UL Recognized.

Back to Top