Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

3/4 HP Stainless Steel Deep Well Submersible Pump, 5 GPM

  • Item# 4TB41
  • Mfr. Model# 4TB41
  • Catalog Page# N/A
  • UNSPSC# 40151547
3/4 HP Stainless Steel   Deep Well Submersible Pump, 5 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deep Well Submersible Pump
  • Number of Wires 2
  • Control Box Required No
  • GPM 5
  • HP 3/4
  • Voltage 230
  • Amps AC 8
  • Phase 1
  • Stages 15
  • Pump Material Stainless Steel
  • Discharge Port (In.) 1-1/4
  • Tank PSI 2030405060
  • GPM of Water @ 20 Ft @ 30, 50 PSI N/A N/A
  • GPM of Water @ 40 Ft @ 30, 50 PSI N/A N/A
  • GPM of Water @ 60 Ft @ 30, 50 PSI N/A N/A
  • GPM of Water @ 80 Ft @ 30, 50 PSI 7.9 7.4
  • GPM of Water @ 100 Ft @ 30, 50 PSI 7.7 7.2
  • GPM of Water @ 125 Ft @ 30, 50 PSI 7.4 6.9
  • GPM of Water @ 150 Ft @ 30, 50 PSI 7.1 6.6
  • GPM of Water @ 175 Ft @ 30, 50 PSI 6.8 6.2
  • GPM of Water @ 200 Ft @ 30, 50 PSI 6.6 5.9
  • GPM of Water @ 250 Ft @ 30, 50 PSI 5.9 5.2
  • GPM of Water @ 300 Ft @ 30, 50 PSI 5.2 4.4
  • GPM of Water @ 350 Ft @ 30, 50 PSI 4.3 3.3
  • GPM of Water @ 400 Ft @ 30, 50 PSI 3.2 1.4
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Well Capacity Low
  • Recommended Tank 1XHG8, 3YA56
  • Length (In.) 29
  • Height (In.) 4
  • Width (In.) 4
  • Motor Enclosure Water Filled, Hermetically Sealed, NEMA Standard
  • Shut Off (PSI) 230
  • Includes Pump and Splice Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms