Navigation Menu New

Access My Account, Order History, Lists and more here.

40KJ60 40KJ60 UNSPSC # 26111702

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

Dayton, AA Battery, Alkaline, Everyday, 1.5V DC, PK 24

  • Item # 40KJ60
  • Mfr. Model # 40KJ60
  • UNSPSC # 26111702
  • Catalog Page # 532 532
Country of Origin USA. Country of Origin is subject to change.

AA batteries are typically used in flashlights, digital cameras, and clocks. They have a nominal diameter of 14.2 mm.

Disposable standard batteries (also called household batteries) are the most commonly used battery sizes. They power everyday devices ranging from flashlights to GPS equipment. These batteries can be discarded when their charge runs out. Everyday (generic) and Premium (brand name) batteries are for use in low-drain devices such as flashlights, remote controls, clocks, smoke detectors, and other equipment that is used intermittently or draws little power for operation. High Performance batteries provide increased capacity to handle spikes in power demand from high-drain devices such as digital cameras, thermal imagers, digital audio, drones, video game controllers, GPS equipment, and keyless entry systems.

Technical Specs

  • Battery Size AA
  • Battery Performance Everyday
  • Capacity - Batteries 2,620 mAh
  • Standard Battery Series Dayton
  • Battery Chemistry Alkaline
  • Voltage - Batteries 1.5V DC
  • Standard Battery Pack Size 24
  • Max. Operating Temp. 130 Degrees F
  • Min. Operating Temp. -20 Degrees F
  • Shelf Life 10 yr
  • Standards ANSI -15A, IEC-LR6
  • Item AA Battery
  • Diameter 0.55 in
  • Height 1.92 in
  • Overall Height 1.96 in

AA batteries are typically used in flashlights, digital cameras, and clocks. They have a nominal diameter of 14.2 mm.

Disposable standard batteries (also called household batteries) are the most commonly used battery sizes. They power everyday devices ranging from flashlights to GPS equipment. These batteries can be discarded when their charge runs out. Everyday (generic) and Premium (brand name) batteries are for use in low-drain devices such as flashlights, remote controls, clocks, smoke detectors, and other equipment that is used intermittently or draws little power for operation. High Performance batteries provide increased capacity to handle spikes in power demand from high-drain devices such as digital cameras, thermal imagers, digital audio, drones, video game controllers, GPS equipment, and keyless entry systems.

Back to Top