Skip Content
TP
TM
DAYTON

Davit Crane, 1000 lb., Reach 38", 48", 58" and 68", Lift Range 0" to 252"

  • Item # 7CZ19
  • My Part #
  • Mfr. Model # 7CZ19
  • Catalog Page # 1105
  • UNSPSC # 24101630
Davit Crane,SS,1000 lb Cap,0-252 In Lift close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,522.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 210.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable manual davit crane breaks down into smaller components, allowing them to be used with multiple bases. Corrosion-resistant crane has adjustable boom lengths and rotate 360°. Shortest reach is used to calculate load rating. Stainless steel hand winches come with stainless steel cranes. Load control is secured by hand winches (including wire rope).

View More

Technical Specs

  • Item Davit Crane
  • Capacity 1000 lb.
  • Reach 38", 48", 58" and 68"
  • Lift Range 0" to 252"
  • Color Silver
  • Finish Polished SS
  • Material Welded Stainless Steel
  • Operation Mode Manual
  • Mast Diameter 3.50"
  • Span 21 ft.
  • Swivel Angle 360 Degrees
  • Includes Crane (35Z843), Winch (35Z850), and Cable (35Z859)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.