C3
DAYTON

Damper,Roof Mount

  • Item # 4HX70
  • My Part #
  • Mfr. Model # 4HX70
  • Catalog Page # 2934
  • UNSPSC # 40101504
Damper,Roof Mount close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This model is a rear flanged gravity supply (intake) wall shutter. The frame and blades are mill finish aluminum with a galvanized reinforcement strip on each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with belt-driven centrifugal wall ventilators. Recommended for vertical mount supply (intake) only. The blades will pivot at the bottom and fall with gravity to open. Spring-assist to close.

View More

Technical Specs

  • Item Backdraft Damper
  • Type Roof Mount, Exhaust
  • Damper Size (In.) 39 x 39
  • Overall Size (In.) 41 x 41
  • Flange Width (In.) 1
  • Max. Velocity (FPM) 2250
  • Construction Material G-90 Galvanized Steel Frame, Aluminum Blades, Stainless Steel Pivot Pins, Nylon Bushings and Galvanized Steel Tie Rods.
  • Use w/Dayton Ventilators 4HX89, 4HZ01
  • Includes Pre-punched Conduit Hole Knock-out and Felted Edges For Quiet Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.