Skip Content

ST
DAYTON

DC Speed Control,NEMA 4/12,100/200VDC Shunt Wound Volts,0 to 90/180VDC Voltage Output,10 Max. Amps

  • Item # 2M171
  • My Part #
  • Mfr. Model # 2M171
  • Catalog Page # 158
  • UNSPSC # 39121510
DC Speed Control,NEMA 4/12,100/200VDC Shunt Wound Volts,0 to 90/180VDC Voltage Output,10 Max. Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $633.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring built-in transient and surge suppression, this control is for permanent magnet or shunt-wound DC motors and gearmotors. The solid-state speed control converts line voltage input to full-wave DC power on constant- or diminishing-torque applications.

View More

Technical Specs

  • Item DC Speed Control
  • Enclosure NEMA 4/12
  • Max. Amps 10
  • Voltage Output 0 to 90/180VDC
  • Speed Range 50:1
  • Rotation Reversable
  • External Switches CW/CCW
  • AC Input Voltage 120/240VAC
  • DC Speed Control SCR
  • HP @ Lower Volts 1/8 to 1
  • HP @ Higher Volts 1/4 to 2
  • Linear Acceleration Fixed 1 to 3 sec.
  • Linear Deceleration Fixed 0.5 sec.
  • Current/Torque Limit Adjustable
  • Speed Regulation +/-1% of Motor Base Speed
  • Shunt Wound Volts 100/200VDC
  • Accepts Tach Feedback Yes
  • Dynamic Braking Yes
  • Power On Light Yes
  • IR Compensation Adjustable
  • Mount Type Wall
  • Height 9.5"
  • Depth 5.5"
  • Width 5"
  • Operating Temp. -10 Degrees to 45 Degrees C
  • For Use With For Packaging Equipment, Pumps, Fans, Blowers, Conveyors and Other Constant or Diminishing Torque
  • Standards cULus Listed
  • Includes Run/Stop Switch, Built-in Transient and Surge Suppression
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


DC Speed Control,NEMA 4/12,100/200VDC Shunt Wound Volts,0 to 90/180VDC Voltage Output,10 Max. Amps is rated 3.0 out of 5 by 2.
Rated 1 out of 5 by from The speed regulation of this product was poor at best. I used it with Armature feedback and not with a tachometer. Almost no acceleration or deceleration time. At low speeds the product would surge 50% of the time.
Date published: 2013-06-06
  • y_2018, m_6, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2M171, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.