ST
DAYTON

DC Power Supply, Style: Linear, Mounting: DIN Rail

  • Item # 33NT16
  • My Part #
  • Mfr. Model # 33NT16
  • Catalog Page # 210
  • UNSPSC # 39121004
DC Power Supply, Style: Linear, Mounting: DIN Rail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with narrow width that conserves valuable space on DIN rail.

View More

Technical Specs

  • Item DC Power Supply
  • Input Voltage 90 to 264VAC
  • Output Voltage 12VDC
  • Power Rating 30W
  • Output Amps 2.5
  • Mounting DIN Rail
  • Style Linear
  • Case Material Plastic Case
  • Height 3.54"
  • Width 0.90"
  • Depth 4.02"
  • Hz 47 to 63
  • Phase - Electrical 1
  • Peak Amps 2.5
  • IP Rating 20
  • Output Noise Less Than or Equal to 1%
  • Hold Up Time Greater Than 16 msec
  • Status Indicator Green DC OK Signal
  • NEMA Rating 1
  • Features Narrow Width Conserves Valuable Space On the DIN Rail, High Peak Power Eliminates the Need to Oversize Your Power Supply, Adjustable Output Voltage Compensates for Voltage Drop, Universal Input Without Voltage Gaps for Full Product Application Versatility, Full Enclosed Touch-Safe Enclosure and Terminals, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications
  • Operating Temp. Range -10 Degrees to 60 Degrees C
  • Standards cULus508, UL1604 Haz Location CE EN60950-1, EN55022, EN61000-3-2, Meets SEMI F47 (High Line)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.