Navigation Menu New

Access My Account, Order History, Lists and more here.

3XE22 3XE22 UNSPSC # 26101603

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

DC Permanent Magnet Motor, 1/27 HP, Non-Standard Frame, Nameplate RPM 1,800, Voltage 90V DC

  • Item # 3XE22
  • Mfr. Model # 3XE22
  • UNSPSC # 26101603
  • Catalog Page # 27 27
Country of Origin USA. Country of Origin is subject to change.

Non-standard frame general purpose DC motors require users to match the motor’s dimensions to their application. They are designed for mechanical loads, air moving, and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.

Technical Specs

  • Item DC Permanent Magnet Motor
  • Motor Application Variable Speed
  • Motor Design Permanent Magnet DC
  • HP 1/27
  • Nameplate RPM 1,800
  • Voltage 90V DC
  • Full Load Amps 0.50 A
  • Frame Non-Standard
  • Full Load Torque 1.3 in-lb
  • Motor Thermal Protection None
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Mounting Type Face, Base
  • Shaft Dia. 5/16 in
  • Motor Bearings Ball
  • Shaft Length 1 1/2 in
  • Brush Type External
  • Overall Length 6 7/16 in
  • Length Less Shaft 4 15/16 in
  • Standards UL Recognized (E61772)

Non-standard frame general purpose DC motors require users to match the motor’s dimensions to their application. They are designed for mechanical loads, air moving, and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.

Back to Top