Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

DAYTON DC Permanent Magnet Motor: 1/18/1/44 HP, 1,800/4,300 Nameplate RPM, Non-Std Frame, 12/24V DC

Item 
3XE19
Mfr. Model 
3XE19

Product Details

Catalog Page
26
Brand
DAYTON
Manufacturer Part Number
3XE19
Motor Application
General Purpose
Motor Design
Permanent Magnet DC
HP
1/18; 1/44
Nameplate RPM
1,800/4,300
Voltage
12/24V DC
Full Load Amps
2.4 A
Frame
Non-Standard
Full Load Torque
0.8 in-lb
Motor Thermal Protection
None
Ins. Class
B
Max. Ambient Temp.
40 °C
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Mounting Type
Face/Base
Shaft Dia.
1/4 in
Motor Bearings
Ball
Shaft Length
1-1/2 in
Overall Length
5-15/16 in
Standards
UL Recognized (E61772)
UNSPSC
26101603
Country of Origin
USA (subject to change)
Product Description

Non-standard frame general purpose DC motors require users to match the motor’s dimensions to their application. They are designed for mechanical loads, air moving, and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.