Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DAYTON

DC Gearmotor 90VDC, Nameplate RPM: 34, Max. Torque: 147.0 in.-lb., Enclosure: TENV

  • Item # 7CU42
  • My Part #
  • Mfr. Model # 7CU42
  • Catalog Page # N/A
  • UNSPSC # 20101617
DC Gearmotor 90VDC, Nameplate RPM: 34, Max. Torque: 147.0 in.-lb., Enclosure: TENV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $478.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.6 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This gearmotor is ideal for both commercial and industrial OEM applications due to its high starting torque values and greater output efficiencies than standard AC motors. In addition to variable speed capability, this gearmotor can smoothly change direction at low speeds as well as handle sudden stops. Easily assembles with a parallel or right angle standard gearbox, so you can pick and choose the ratio and torque required for your application. You can use the gearmotor for OEM applications such as conveyors, or anywhere it can be plugged in. The gearmotor has sealed gearboxes which allow for universal mounting and adaptability into small spaces and multiple installation positions. The AC gearmotor is available with conduit box, electromagnetic brake, or speed control operation. All Dayton branded gearmotors are constructed with precision ball bearings, steel gears and cast aluminum housings.

View More

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 90VDC
  • Max. Torque 147.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Nameplate RPM 34
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 8-15/32"
  • Reversible Shaft Output Yes
  • No Load RPM 34.4
  • Overhung Load 132 lb.
  • Input HP 1/8
  • Gear Ratio 90:1
  • Full Load Amps 0.30
  • Insulation Class B
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Permanent Magnet DC
  • Overall Length 9-23/32"
  • Keyway Size 3/16" Square x 1-1/8"
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1-1/4"
  • Bearings Ball on Case, Ball on Motor
  • Lubrication Grease Filled
  • Brushes Externally Replaceable
  • Finish Powder Coated
  • Gear Type Helical and Spur
  • Gear Case Die Cast Aluminum
  • Seals Bearing
  • Housing Material Die Cast Aluminum
  • Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
  • Standards UL Recognized, CSA
  • Replacement Brushes 23L585
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.