Skip Content

WV
DAYTON

DC Gearmotor 90VDC, Nameplate RPM: 53.3, Max. Torque: 21.1 in.-lb., Enclosure: TENV

  • Item # 7CA85
  • My Part #
  • Mfr. Model # 7CA85
  • Catalog Page # N/A
  • UNSPSC # 20101617
DC Gearmotor 90VDC, Nameplate RPM: 53.3, Max. Torque: 21.1 in.-lb., Enclosure: TENV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All DC Gearmotors

Product Details

This gearmotor features rugged cast-aluminum housing with precision ball bearings and steel gears. In addition to variable speed capability, it also has the ability to change direction at low speeds and handle sudden stops. The sealed gearbox with universal mount is easily adaptable. It can be mounted in small spaces and in multiple positions. To assemble, simply rotate the gearbox onto the motor helical shaft.

View More

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 90VDC
  • Max. Torque 21.1 in.-lb.
  • Gearmotor Shaft Type Single Right
  • Gearmotor Shaft Orientation Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Nameplate RPM 53.3
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 8-5/8"
  • Reversible Shaft Output Yes
  • No Load RPM 53.3
  • Overhung Load 67 lb.
  • Input HP 1/30
  • Gear Ratio 60:1
  • Full Load Amps 0.50
  • Insulation Class B
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Permanent Magnet DC
  • Overall Length 9-3/4"
  • Bearings Ball on Case, Ball on Motor
  • Lubrication Grease Filled
  • Brushes Externally Replaceable
  • Finish Powder Coated
  • Gear Type Helical and Worm
  • Gear Case Die Cast Aluminum
  • Seals Lip Type
  • Housing Material Die Cast Aluminum
  • Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
  • Standards UL Recognized, CSA
  • Replacement Brushes 23L585
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms