Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAYTON

DC Gearmotor 90VDC, Nameplate RPM: 22, Max. Torque: 280.0 in.-lb., Enclosure: TENV

  • Item # 5LAE8
  • My Part #
  • Mfr. Model # 5LAE8
  • Catalog Page # 86
  • UNSPSC # 20101617
DC Gearmotor 90VDC, Nameplate RPM: 22, Max. Torque: 280.0 in.-lb., Enclosure: TENV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $481.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 16.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 90VDC
  • Max. Torque 280.0 in.-lb.
  • Gearmotor Shaft Type Single Right
  • Gearmotor Shaft Orientation Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Nameplate RPM 22
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 11-3/4"
  • Reversible Shaft Output No
  • Overhung Load 175 lb.
  • Input HP 1/8
  • Gear Ratio 82:1
  • Full Load Amps 1.41
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Permanent Magnet DC
  • Keyway Size 3/16" Sq
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1-1/2"
  • Bearings Roller On Case, Ball On Motor
  • Lubrication Gear Oil
  • Brushes Replaceable Externally
  • Finish Matt Black
  • Gear Type Powdered Metal Bevel And Steel Spur
  • Gear Case Die Cast Zinc
  • Seals Lip
  • Housing Material Die Cast Zinc And Steel
  • Replacement Brushes 33K906
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.