Skip Content

ST
DAYTON

DC Gearmotor 90VDC, Nameplate RPM: 6, Max. Torque: 177.0 in.-lb., Enclosure: TENV

  • Item # 1LRA9
  • My Part #
  • Mfr. Model # 1LRA9
  • Catalog Page # 86
  • UNSPSC # 20101617
DC Gearmotor 90VDC, Nameplate RPM: 6, Max. Torque: 177.0 in.-lb., Enclosure: TENV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $401.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton® Permanent Magnet Parallel Shaft gearmotor provides outstanding starting torque and adjustable speed. Has grease-filled gears and phenolic and hardened steel bearings. Features porous bronze sleeve on case; ball on motor. Designed for all-position mounting. Externally replaceable brushes. O-ring type seals on output shaft. Accepts Direct Motor-Mount Speed Control No. 2PUX3 and Pulse Generators Nos. 6Z392 or 5JJ65, sold separately.

View More

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 90VDC
  • Max. Torque 177.0 in.-lb.
  • Gearmotor Shaft Type Single Right
  • Gearmotor Shaft Orientation Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Nameplate RPM 6
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Reversible Shaft Output No
  • Overhung Load 100 lb.
  • Input HP 1/20
  • Gear Ratio 275:1
  • Full Load Amps 0.59
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Permanent Magnet DC
  • Keyway Size #404 Woodruff Key
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Lubrication Grease Filled
  • Brushes Externally Replaceable
  • Finish Unpainted
  • Gear Material Steel Input Gear, Hardened Steel Worm, Cast Iron Output Gear
  • Gear Type Worm
  • Gear Case Die Cast Zinc
  • Seals Lip Type on Output Shaft
  • Housing Material Die Cast Zinc
  • Standards cRUus
  • Replacement Brushes 6YHY6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.