Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

DC Gearmotor 90VDC, Nameplate RPM: 180, Max. Torque: 27.0 in.-lb., Enclosure: TENV

  • Item# 3XA78
  • Mfr. Model# 3XA78
  • Catalog Page# 87
  • UNSPSC# 26101603
DC Gearmotor 90VDC, Nameplate RPM: 180, Max. Torque: 27.0 in.-lb., Enclosure: TENV close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $630.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Gearmotor
  • Voltage 90VDC
  • Shaft Orientation Right Angle
  • Reversible Shaft Output Yes
  • Nameplate RPM 180
  • Max. Torque 27.0 in.-lb.
  • Overhung Load 175 lb.
  • Input HP 1/8
  • Gear Ratio 10:1
  • Full Load Amps 1.28
  • Insulation Class F
  • Enclosure TENV
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Rotation Reversible
  • Mounting All Position
  • Motor Type Permanent Magnet DC
  • Keyway Size 3/16" Square x 1"
  • Bearings Oversized Ball
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Brushes Externally Replaceable
  • Finish Powder Coated Gloss Black
  • Gear Material Hardened Steel Worm, Bronze Alloy Output Gear
  • Gear Type Worm
  • Gear Case Die Cast Aluminum
  • Seals Lip Type on Input and Output Shaft
  • Housing Material Die Cast Aluminum
  • Replacement Brushes 6YHY6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.