WG
Grainger Choice Product
DAYTON

DC Gearmotor, 12 rpm, 12V, Vented

  • Item # 2L008
  • My Part #
  • Mfr. Model # 2L008
  • Catalog Page # N/A
  • UNSPSC # 26101603
DC Gearmotor, 12 rpm, 12V, Vented close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grease-filled unit has bronze sleeve bearings on both case and totally enclosed nonventilated motor. Designed for all-position, face mounting.

View More

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 12VDC
  • Max. Torque 40.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Nameplate RPM 12
  • Gearmotor Enclosure Open
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 3"
  • Reversible Shaft Output No
  • Overhung Load 24 lb.
  • Input HP 1/125
  • Gear Ratio 603:1
  • Full Load Amps 1.30
  • Insulation Class B
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Permanent Magnet DC
  • Overall Length 4"
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) 1"
  • Bearings Bronze Sleeve on Both Case and Motor
  • Lubrication Grease Filled
  • Gear Material Delrin and Steel
  • Gear Type Spur
  • Gear Case Die Cast Zinc
  • Housing Material Die Cast Zinc
  • Application For Industrial and Agricultural Valve Actuators
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products