Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

DC Gearmotor 12VDC, Nameplate RPM: 1.5, Max. Torque: 46.0 in.-lb., Enclosure: Vented

  • Item# 2L004
  • Mfr. Model# 2L004
  • Catalog Page# 101
  • UNSPSC# 26101603
DC Gearmotor 12VDC, Nameplate RPM: 1.5, Max. Torque: 46.0 in.-lb., Enclosure: Vented close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $81.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Gearmotor
  • Voltage 12VDC
  • Shaft Orientation Parallel
  • Reversible Shaft Output No
  • Nameplate RPM 1.5
  • Max. Torque 46.0 in.-lb.
  • Overhung Load 29 lb.
  • Input HP 1/900
  • Gear Ratio 1636:1
  • Full Load Amps 0.30
  • Insulation Class B
  • Enclosure Vented
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Rotation Reversible
  • Mounting All Position
  • Motor Type Permanent Magnet DC
  • Length Less Shaft 2-1/2"
  • Overall Length 3-1/2"
  • Bearings Bronze Sleeve on Both Case and Motor
  • Lubrication Grease Filled
  • Gear Material Delrin and Steel
  • Gear Type Spur
  • Gear Case Die Cast Zinc
  • Housing Material Die Cast Zinc
  • Application For Industrial and Agricultural Valve Actuators
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.