WV
DAYTON

DC Gearmotor 12VDC, Nameplate RPM: 17.2, Max. Torque: 88.5 in.-lb., Enclosure: TENV

  • Item # 7CJ87
  • My Part #
  • Mfr. Model # 7CJ87
  • Catalog Page # N/A
  • UNSPSC # 20101617
DC Gearmotor 12VDC, Nameplate RPM: 17.2, Max. Torque: 88.5 in.-lb., Enclosure: TENV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All DC Gearmotors

Product Details

This gearmotor is ideal for both commercial and industrial OEM applications due to its high starting torque values and greater output efficiencies than standard AC motors. You can use the Dayton branded gearmotor for OEM applications anywhere it can be plugged in. In addition to variable speed capability, each gearmotor can smoothly change direction at low speeds as well as handle sudden stops. Easily assembles with a parallel or right angle standard gearbox, so you can pick and choose the ratio and torque required for your application.

View More

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 12VDC
  • Max. Torque 88.5 in.-lb.
  • Gearmotor Shaft Type Single Right
  • Gearmotor Shaft Orientation Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Nameplate RPM 17.2
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 8-31/32"
  • Reversible Shaft Output Yes
  • No Load RPM 17.2
  • Overhung Load 101 lb.
  • Input HP 1/19
  • Gear Ratio 180:1
  • Full Load Amps 2.00
  • Insulation Class B
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Permanent Magnet DC
  • Overall Length 10-3/32"
  • Shaft Dia. (Dimension U) 3/8"
  • Shaft Length (Dimension V) 1-1/8"
  • Bearings Ball on Case, Ball on Motor
  • Lubrication Grease Filled
  • Brushes Externally Replaceable
  • Finish Powder Coated
  • Gear Type Helical and Worm
  • Gear Case Die Cast Aluminum
  • Seals Lip Type
  • Housing Material Die Cast Aluminum
  • Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
  • Standards UL Recognized, CSA
  • Replacement Brushes 23L586
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms