Skip Content


DC Gearmotor 12VDC, Nameplate RPM: 861, Max. Torque: 3.5 in.-lb., Enclosure: TENV

  • Item # 7CE75
  • My Part #
  • Mfr. Model # 7CE75
  • Catalog Page # N/A
  • UNSPSC # 20101617
DC Gearmotor,861 rpm,12V,TENV close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $303.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.3 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This gearmotor features rugged cast-aluminum housing with precision ball bearings and steel gears. In addition to variable speed capability, it also has the ability to change direction at low speeds and handle sudden stops. The sealed gearbox with universal mount is easily adaptable. It can be mounted in small spaces and in multiple positions. To assemble, simply rotate the gearbox onto the motor helical shaft.

View More

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 12VDC
  • Max. Torque 3.5 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Nameplate RPM 861
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 5-17/32"
  • Reversible Shaft Output Yes
  • No Load RPM 861
  • Overhung Load 66 lb.
  • Input HP 1/19
  • Gear Ratio 3.6:1
  • Full Load Amps 2.00
  • Insulation Class B
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Permanent Magnet DC
  • Overall Length 6-21/32"
  • Bearings Ball on Case, Ball on Motor
  • Lubrication Grease Filled
  • Brushes Externally Replaceable
  • Finish Powder Coated
  • Gear Type Helical and Spur
  • Gear Case Die Cast Aluminum
  • Seals Bearing
  • Housing Material Die Cast Aluminum
  • Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
  • Standards UL Recognized, CSA
  • Replacement Brushes 23L586
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.