ST
DAYTON

DC Gearmotor 12VDC, Nameplate RPM: 94, Max. Torque: 102.0 in.-lb., Enclosure: TENV

  • Item # 1Z831
  • My Part #
  • Mfr. Model # 1Z831
  • Catalog Page # 82
  • UNSPSC # 26101603
DC Gearmotor 12VDC, Nameplate RPM: 94, Max. Torque: 102.0 in.-lb., Enclosure: TENV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $376.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This DC gearmotor features a totally enclosed, nonventilated enclosure. It can be mounted in small spaces and in multiple positions. To assemble, simply rotate the gearbox onto the motor helical shaft.

View More

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 12VDC
  • Max. Torque 102.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Rear Shaft Encoder/Pulse Generator Mounting Yes
  • Nameplate RPM 94
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 10-1/8"
  • Reversible Shaft Output No
  • Overhung Load 150 lb.
  • Input HP 1/6
  • Gear Ratio 19:1
  • Full Load Amps 14.50
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Permanent Magnet DC
  • Overall Length 11-5/8"
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1-1/2"
  • Bearings Needle Roller and Thrust Balls on Case, Ball on Motor
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Brushes Externally Replaceable
  • Gear Material Hardened Steel
  • Gear Case Die Cast Aluminum
  • Seals On Input and Output Shaft
  • Housing Material Die Cast Aluminum
  • Replacement Brushes 6YHY5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.