Skip Content

C3
TM
DAYTON

DC Gearmotor 12VDC, Nameplate RPM: 1.5, Max. Torque: 25.0 in.-lb., Enclosure: TENV

  • Item # 1LNG4
  • My Part #
  • Mfr. Model # 1LNG4
  • Catalog Page # 82
  • UNSPSC # 26101603
DC Gearmotor,1.5 rpm,12V,TENV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $93.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

12VDC Subfractional Permanent-Magnet Parallel-Shaft Gearmotors
• Enclosure: totally enclosed nonventilated Gearcase: die-cast zinc Lubrication: grease-filled Gears: spur Bearings: bronze sleeve on both case and motor Mounting: all-position, face Rotation: reversible Thermal protection: none Brushes: externally replaceable Ambient: 40°C

View More

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 12VDC
  • Max. Torque 25.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Nameplate RPM 1.5
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 3-1/4"
  • Reversible Shaft Output No
  • Overhung Load 40 lb.
  • Input HP 1/1000
  • Gear Ratio 931:1
  • Full Load Amps 0.16
  • Insulation Class B
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Permanent Magnet DC
  • Overall Length 4-1/16"
  • Bearings Porous Bronze on Gear Case and Motor
  • Lubrication Grease Filled
  • Gear Type Spur
  • Gear Case Die Cast Zinc
  • Housing Material Die Cast Zinc
  • Application Food Processing and Restaurant Equipment, Vending, Valve Actuators, Switch Gear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.