Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Round OEM Blower With Flange, Voltage 12VDC, 3470 RPM, Wheel Dia. 3"

  • Item# 3FRG5
  • Mfr. Model# 3FRG5
  • Catalog Page# 3717
  • UNSPSC# 40101601
Round OEM Blower With Flange, Voltage 12VDC, 3470 RPM, Wheel Dia. 3" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $108.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acting as a direct replacement for many OEM blowers with the same physical footprint, this dynamically balanced blower provides smooth and quiet operation. Noise and vibration are held to a minimum to maintain CFM at higher static pressures. The motor has cast-aluminum end shields for greater heat dissipation and protection, resulting in less downtime and longer service life. The min./max. operating temperature range is -20° to 104°F.

View More

Technical Specs

  • Item OEM Blower
  • Outlet Shape Round
  • With/Without Flange With Flange
  • Wheel Dia. 3"
  • Wheel Width 1-7/8"
  • CFM @ 0.000-In. SP 57
  • CFM @ 0.100-In. SP 48
  • CFM @ 0.200-In. SP 44
  • CFM @ 0.300-In. SP 39
  • CFM @ 0.400-In. SP 32
  • CFM @ 0.500-In. SP 18
  • Voltage 12VDC
  • Phase 1
  • Full Load Amps 1.50
  • RPM 3470
  • Bearing Type BALL
  • Motor Type DC
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Thermal Protection None
  • Lead Length 13"
  • Conduit Box Yes
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 2-3/8"
  • Outlet Dia. 2-1/8"
  • Overall Height 5-13/16"
  • Overall Width 6-3/16"
  • Overall Depth 6-7/16"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Enamel
  • Housing Material Rolled Steel
  • Housing Color Gray
  • Agency Compliance UL Recognized US and Canada (E47479)
  • Includes Discharge Mounting Flange and Inlet Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.