DAYTON Wall Mounted Direct Drive Upblast Ventilators

37 products found with these common attributes:
  • Brand DAYTON
  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Assembled/Unassembled Assembled
Narrow your results by
Number of Speeds
Please Select
Voltage - Roof Ventilators
Please Select
Motor HP - Roof Ventilators
Please Select
Base Square Size - Roof Ventilators
Please Select
CFM @ 0.000-In. SP
Please Select
Wheel Dia.
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Number of Speeds
Voltage - Roof Ventilators
Motor HP - Roof Ventilators
Base Square Size - Roof Ventilators
CFM @ 0.000-In. SP
Wheel Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
Assembled Upblast Ventilator, 11
20FT13
1
115
1/4
19-3/4" x 19-3/4"
1260
11"

$760.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $760.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/4
  • Base Square Size - Roof Ventilators 19-3/4" x 19-3/4"
  • CFM @ 0.000-In. SP 1260
  • Wheel Dia. 11"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 11
4HZ43
1
115
1/4
19-3/4" x 19-3/4"
1468
11"

$955.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $955.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/4
  • Base Square Size - Roof Ventilators 19-3/4" x 19-3/4"
  • CFM @ 0.000-In. SP 1468
  • Wheel Dia. 11"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 14-3/4
4HZ51
1
115
1/4
22-1/8" x 22-1/8"
2065
14-3/4"

$1,356.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $1,356.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/4
  • Base Square Size - Roof Ventilators 22-1/8" x 22-1/8"
  • CFM @ 0.000-In. SP 2065
  • Wheel Dia. 14-3/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 16-1/2
4HZ54
1
115
1/4
22-1/8" x 22-1/8"
2472
16-1/2"

$1,374.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $1,374.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/4
  • Base Square Size - Roof Ventilators 22-1/8" x 22-1/8"
  • CFM @ 0.000-In. SP 2472
  • Wheel Dia. 16-1/2"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 11
20FT12
1
115
1/6
19-3/4" x 19-3/4"
833
11"

$662.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $662.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/6
  • Base Square Size - Roof Ventilators 19-3/4" x 19-3/4"
  • CFM @ 0.000-In. SP 833
  • Wheel Dia. 11"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 11
4HZ42
1
115
1/6
19-3/4" x 19-3/4"
970
11"

$874.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $874.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/6
  • Base Square Size - Roof Ventilators 19-3/4" x 19-3/4"
  • CFM @ 0.000-In. SP 970
  • Wheel Dia. 11"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 13-1/4
4HZ46
1
115
1/8
19-3/4" x 19-3/4"
1180
13-1/4"

$1,040.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $1,040.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/8
  • Base Square Size - Roof Ventilators 19-3/4" x 19-3/4"
  • CFM @ 0.000-In. SP 1180
  • Wheel Dia. 13-1/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 14-3/4
4HZ50
1
115
1/8
22-1/8" x 22-1/8"
1558
14-3/4"

$1,244.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $1,244.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/8
  • Base Square Size - Roof Ventilators 22-1/8" x 22-1/8"
  • CFM @ 0.000-In. SP 1558
  • Wheel Dia. 14-3/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 18-1/2
4HZ59
1
115/230
1
27-3/4" x 27-3/4"
4307
18-1/2"

$1,699.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $1,699.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 27-3/4" x 27-3/4"
  • CFM @ 0.000-In. SP 4307
  • Wheel Dia. 18-1/2"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 12-1/2
5DVP9
1
115/230
1/2
19-3/4" x 19-3/4"
2037
12-1/2"

$1,006.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,006.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 19-3/4" x 19-3/4"
  • CFM @ 0.000-In. SP 2037
  • Wheel Dia. 12-1/2"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 18-1/2
4HZ58
1
115/230
1/2
27-3/4" x 27-3/4"
3249
18-1/2"

$1,630.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $1,630.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 27-3/4" x 27-3/4"
  • CFM @ 0.000-In. SP 3249
  • Wheel Dia. 18-1/2"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 13-1/4
4HZ47
1
115/230
3/4
19-3/4" x 19-3/4"
2366
13-1/4"

$1,122.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $1,122.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/230
  • Motor HP - Roof Ventilators 3/4
  • Base Square Size - Roof Ventilators 19-3/4" x 19-3/4"
  • CFM @ 0.000-In. SP 2366
  • Wheel Dia. 13-1/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 16-1/2
4HZ55
1
115/230
3/4
22-1/8" x 22-1/8"
3277
16-1/2"

$1,397.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $1,397.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/230
  • Motor HP - Roof Ventilators 3/4
  • Base Square Size - Roof Ventilators 22-1/8" x 22-1/8"
  • CFM @ 0.000-In. SP 3277
  • Wheel Dia. 16-1/2"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 21-1/4
5DVR1
1
208/230/460
2
27-3/4" x 27-3/4"
6412
21-1/4"

$1,816.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,816.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 208/230/460
  • Motor HP - Roof Ventilators 2
  • Base Square Size - Roof Ventilators 27-3/4" x 27-3/4"
  • CFM @ 0.000-In. SP 6412
  • Wheel Dia. 21-1/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 11
5DVP5
3
115
1/15
17-7/8" x 17-7/8"
549/680/811
11"

$614.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $614.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 3
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/15
  • Base Square Size - Roof Ventilators 17-7/8" x 17-7/8"
  • CFM @ 0.000-In. SP 549/680/811
  • Wheel Dia. 11"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 11
5DVP1
3
115
1/20
17-7/8" x 17-7/8"
325/403/480
11"

$564.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $564.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 3
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/20
  • Base Square Size - Roof Ventilators 17-7/8" x 17-7/8"
  • CFM @ 0.000-In. SP 325/403/480
  • Wheel Dia. 11"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 11
5DVP3
3
115
1/20
17-7/8" x 17-7/8"
389/481/574
11"

$587.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $587.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 3
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/20
  • Base Square Size - Roof Ventilators 17-7/8" x 17-7/8"
  • CFM @ 0.000-In. SP 389/481/574
  • Wheel Dia. 11"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 8-1/4
4HZ35
3
115
1/25
14-3/4" x 14-3/4"
287/356/424
8-1/4"

$498.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $498.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 3
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/25
  • Base Square Size - Roof Ventilators 14-3/4" x 14-3/4"
  • CFM @ 0.000-In. SP 287/356/424
  • Wheel Dia. 8-1/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 8-1/4
4HZ34
3
115
1/30
14-3/4" x 14-3/4"
180/223/266
8-1/4"

$401.50 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $401.50 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 3
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/30
  • Base Square Size - Roof Ventilators 14-3/4" x 14-3/4"
  • CFM @ 0.000-In. SP 180/223/266
  • Wheel Dia. 8-1/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 8-1/4
5DVN9
3
115
1/30
14-3/4" x 14-3/4"
250/309/369
8-1/4"

$459.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $459.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 3
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/30
  • Base Square Size - Roof Ventilators 14-3/4" x 14-3/4"
  • CFM @ 0.000-In. SP 250/309/369
  • Wheel Dia. 8-1/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 8-1/4
5DVN7
3
115
1/60
14-3/4" x 14-3/4"
133/165/197
8-1/4"

$348.00 / each

Enter location to check availability
Catalog Page #  2957 

Web Price $348.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 3
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/60
  • Base Square Size - Roof Ventilators 14-3/4" x 14-3/4"
  • CFM @ 0.000-In. SP 133/165/197
  • Wheel Dia. 8-1/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 11
5DVP7
3
115
1/8
17-7/8" x 17-7/8"
711/880/1049
11"

$655.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $655.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 3
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/8
  • Base Square Size - Roof Ventilators 17-7/8" x 17-7/8"
  • CFM @ 0.000-In. SP 711/880/1049
  • Wheel Dia. 11"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 18-1/2
48C187
Variable
115
1
27-3/4" x 27-3/4"
2815/3249/3778
18-1/2"

$1,952.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,952.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 27-3/4" x 27-3/4"
  • CFM @ 0.000-In. SP 2815/3249/3778
  • Wheel Dia. 18-1/2"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 16-1/2
52CD41
Variable
115
1
16-1/2"

$2,272.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $2,272.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1
  • Wheel Dia. 16-1/2"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 12-1/2
48C185
Variable
115
1/2
19-3/4" x 19-3/4"
1015/1346/2037
12-1/2"

$1,200.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,200.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 19-3/4" x 19-3/4"
  • CFM @ 0.000-In. SP 1015/1346/2037
  • Wheel Dia. 12-1/2"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 11
52CD39
Variable
115
1/2
11"

$1,787.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,787.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/2
  • Wheel Dia. 11"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 11
6KWH9
Variable
115
1/4
19-3/4" x 19-3/4"
732/970/1468
11"

$1,243.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,243.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/4
  • Base Square Size - Roof Ventilators 19-3/4" x 19-3/4"
  • CFM @ 0.000-In. SP 732/970/1468
  • Wheel Dia. 11"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 8-1/4
48C183
Variable
115
1/6
14-3/4" x 14-3/4"
235/312/472
8-1/4"

$685.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $685.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/6
  • Base Square Size - Roof Ventilators 14-3/4" x 14-3/4"
  • CFM @ 0.000-In. SP 235/312/472
  • Wheel Dia. 8-1/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 11
48C184
Variable
115
1/6
17-7/8" x 17-7/8"
450/596/903
11"

$760.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $760.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/6
  • Base Square Size - Roof Ventilators 17-7/8" x 17-7/8"
  • CFM @ 0.000-In. SP 450/596/903
  • Wheel Dia. 11"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 13-1/4
48C186
Variable
115
3/4
19-3/4" x 19-3/4"
1180/1564/2366
13-1/4"

$1,264.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,264.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 3/4
  • Base Square Size - Roof Ventilators 19-3/4" x 19-3/4"
  • CFM @ 0.000-In. SP 1180/1564/2366
  • Wheel Dia. 13-1/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 16-1/2
6KWJ1
Variable
115
3/4
22-1/8" x 22-1/8"
1581/2472/3277
16-1/2"

$1,654.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,654.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 3/4
  • Base Square Size - Roof Ventilators 22-1/8" x 22-1/8"
  • CFM @ 0.000-In. SP 1581/2472/3277
  • Wheel Dia. 16-1/2"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 14-3/4
6KWJ0
Variable
115
3/4
22-1/8" x 22-1/8"
1902/2355/2808
14-3/4"

$1,586.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,586.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 3/4
  • Base Square Size - Roof Ventilators 22-1/8" x 22-1/8"
  • CFM @ 0.000-In. SP 1902/2355/2808
  • Wheel Dia. 14-3/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 14-3/4
52CD40
Variable
115
3/4
14-3/4"

$2,098.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $2,098.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 3/4
  • Wheel Dia. 14-3/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 18-1/2
36WG83
Variable
208/230
1
27-3/4" x 27-3/4"
2815/3249/3778
18-1/2"

$1,952.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,952.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 27-3/4" x 27-3/4"
  • CFM @ 0.000-In. SP 2815/3249/3778
  • Wheel Dia. 18-1/2"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 13-1/4
36WG80
Variable
208/230
3/4
19-3/4" x 19-3/4"
1180/1564/2366
13-1/4"

$1,264.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,264.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 208/230
  • Motor HP - Roof Ventilators 3/4
  • Base Square Size - Roof Ventilators 19-3/4" x 19-3/4"
  • CFM @ 0.000-In. SP 1180/1564/2366
  • Wheel Dia. 13-1/4"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 16-1/2
36WG82
Variable
208/230
3/4
22-1/8" x 22-1/8"
1581/2472/3277
16-1/2"

$1,654.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,654.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 208/230
  • Motor HP - Roof Ventilators 3/4
  • Base Square Size - Roof Ventilators 22-1/8" x 22-1/8"
  • CFM @ 0.000-In. SP 1581/2472/3277
  • Wheel Dia. 16-1/2"
  • Assembled/Unassembled Assembled
Assembled Upblast Ventilator, 14-3/4
36WG81
Variable
208/230
3/4
22-1/8" x 22-1/8"
1902/2355/2808
14-3/4"

$1,586.00 / each

Enter location to check availability
Catalog Page #  2956 

Web Price $1,586.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds Variable
  • Voltage - Roof Ventilators 208/230
  • Motor HP - Roof Ventilators 3/4
  • Base Square Size - Roof Ventilators 22-1/8" x 22-1/8"
  • CFM @ 0.000-In. SP 1902/2355/2808
  • Wheel Dia. 14-3/4"
  • Assembled/Unassembled Assembled
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms